Shop All Plate Casters
Albion
4" X 2" Non-Marking Phenolic Swivel Caster, No Brake, Loads Up To 800 lb
Mfr # 05TM04201S
Zoro # G700712910
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Rating 800 lb
- Number of Wheels 1
- Wheel Dia. 4 in
- Wheel Width 2 in
- Caster Stem Type Top Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Albion
- MFR # 05TM04201S
- Zoro # G700712910
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 4 in |
Wheel Width | 2 in |
Swivel Radius | 3 7/16 in |
For Axle Dia. | 1/2 in |
Mounting Bolt Dia. | 3/8 in |
Overall Wheel Width | 2 in |
Mounting Plate Size | 4 in X 4-1/2 in |
Mounting Height | 5-5/8 in |
Hub Length | 2 3/16 in |
Description
Swivel, Caster, Load Rating 800 lb, Swivel Lock Type No Lock Included, Wheel Dia. 4 in, Wheel Width 2 in, Wheel/Tread Material Phenolic, Wheel Core Material Phenolic, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Crown
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Solid Wheel, Ribbed, 10" Dia., 2-1/2" W (53CM89)
- CAMPBELL CHAIN & FITTINGS 1/8" 7 x 7 Cable, Clear Vinyl Coated to 3/16", 250 Feet per Reel (7000497)
- TIE 4 SAFE 35" Winch Bar Truck Auto Hauler Flatbed Truck Trailer Tie Down and Winch Cargo (A11817C-1)
- RICHELIEU HARDWARE Aluminum Single Wheel Vintage Caster, Swivel Without Brake, with Plate, Rustic Brass (81000201AB90)
- ALBION 5" X 2" Non-Marking Polyurethane Round Swivel Caster, Face Brake, Loads Up To 1000 lb (16PM05228SFBA)
- ALBION 4" X 2" Non-Marking Nylon Hd Glass Filled Swivel Caster, No Brake, Loads Up To 800 lb (16DT04201S)
- ALBION Caster Wheel, 6"x2", Maroon (AX0622808MAX)
- ALBION 16 Series Floor Lock (90TM06501S)
- ALBION 8" X 2" Cast Iron Rigid Caster, No Brake, Loads Up To 1250 lb (16CA08201R)
- ALBION 6" X 2" Non-Marking Polyurethane Rigid Caster, No Brake, Loads Up To 1200 lb (16PI06201R)
- ZORO SELECT Rgd Plate Cstr, Polyurethane, 5 in, 1000 lb (P21RX-U050D-14-001)
- Albion Casters