Shop All Plate Casters
Albion
4" X 2" Non-Marking Phenolic Swivel Caster, Face Brake, Loads Up To 800 lb
Mfr # 16TM04201SFBA
Zoro # G300712808
product price: $57.99
/ea
$57.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type Swivel
- Load Rating 800 lb
- Number of Wheels 1
- Wheel Dia. 4 in
- Wheel Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Albion
- MFR # 16TM04201SFBA
- Zoro # G300712808
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 4 in |
Wheel Width | 2 in |
For Axle Dia. | 1/2 in |
Mounting Height | 5-5/8 in |
Overall Wheel Width | 2 in |
Mounting Bolt Dia. | 3/8 in |
Mounting Plate Size | 4 in X 4-1/2 in |
Swivel Radius | 4 5/64 in |
Hub Length | 2 3/16 in |
Description
Swivel, Caster, Load Rating 800 lb, Swivel Lock Type No Lock Included, Wheel Dia. 4 in, Wheel Width 2 in, Wheel/Tread Material Phenolic, Wheel Core Material Phenolic, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Face Brake, Tread Shape Crown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTAGE SALES & SUPPLY Advantage 500' 3/16" Diameter 7x19 Galvanized Aircraft Cable GAC1877X19R500 (GAC1877X19R500)
- DAYTON Friction Disc (GGS_57018)
- CAMPBELL CHAIN & FITTINGS 3/32" Cable Ferrule, Aluminum (7670814)
- KFI Kubota RTV 500 Winch Mount (100800)
- ALBION Caster Wheel, 8"x2", Orange (AN0822808MAX)
- ALBION 5" X 2" Cast Iron Rigid Caster, No Brake, Loads Up To 1300 lb (62CA05201R)
- ALBION 4" X 1-1/4" Non-Marking Rubber Soft Round Swivel Caster, No Brake, Loads Up To 250 lb (P2XR04028S)
- ALBION 5" X 1-7/8" Cast Iron Swivel Caster, No Brake, Loads Up To 1250 lb (16CA05201S)
- ALBION 5" X 1-1/4" Non-Marking Polyurethane Swivel Caster, Face Contact Brake, Loads Up To 250 lb (P2XA05031SF)
- ALBION 6" X 2" Non-Marking Rubber Soft Round Swivel Caster, No Brake, Loads Up To 450 lb (16XR06201S)
- FRYMASTER Plate Mount Caster, No Brake 2 W 1-7/8 X 2-5/16 (8102805)
- Albion Casters