Shop All Plate Casters
Albion
4" X 2" Non-Marking Nylon Maxim Swivel Caster, Face Brake, Loads Up To 800 lb
Mfr # 16NG04201SFBA
Zoro # G8661430
product price: $52.29
/ea
$52.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type Swivel
- Load Rating 800 lb
- Number of Wheels 1
- Wheel Dia. 4 in
- Wheel Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Albion
- MFR # 16NG04201SFBA
- Zoro # G8661430
- UPC # N
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 4 in |
Wheel Width | 2 in |
Mounting Bolt Dia. | 3/8 in |
Swivel Radius | 4 2/25 in |
Mounting Height | 5-5/8 in |
Mounting Plate Size | 4 in X 4-1/2 in |
For Axle Dia. | 1/2 in |
Overall Wheel Width | 2 in |
Hub Length | 2 3/16 in |
Description
Swivel, Caster, Load Rating 800 lb, Swivel Lock Type No Lock Included, Wheel Dia. 4 in, Wheel Width 2 in, Wheel/Tread Material Nylon, Wheel Core Material Nylon, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Face Contact Brake, Tread Shape Crown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Stem Caster, Polyurthn, 5", 350 lb (5VN79)
- POST GUARD Dome Top Post Sleeve, 7" Dia, 52" H, Red (DT752RYT)
- MAZZELLA Crosby G-450 Galvanized Clip Drop Forged 1/2" (1010131)
- ALL GEAR Twine, PPL, Spiral Wrap, 1/8In dia, 6500ft L (AGPPPL6500B)
- ALBION 10" X 3" Non-Marking Nylon Tronix Swivel Caster, No Brake, Loads Up To 4100 lb (310NX10528S)
- ALBION 6" X 2" Cast Iron V Grove Rigid Caster, No Brake, Loads Up To 1000 lb (16VG06201R)
- ALBION 6" X 2" Non-Marking Rubber Soft Flat Swivel Caster, Face Brake, Loads Up To 600 lb (16XS06201SFBA)
- ALBION 6" X 2" Non-Marking Polyurethane Premium Swivel Caster, Total Lock Brake, Loads Up To 1100 lb (16EG06201ST)
- ALBION 5" X 2" Non-Marking Rubber Soft Flat Swivel Caster, No Brake, Loads Up To 375 lb (18XS05229S)
- ALBION 8" X 2" Non-Marking Polyurethane Rigid Caster, No Brake, Loads Up To 1250 lb (18AX08228R)
- SHEPHERD CASTER 4" X 1-1/4" Non-Marking Monotech (Donut) Rigid Caster, Partial Thread Guard, Loads Up To 260 lb (PGR40120ZN-DMT32(GG))
- Albion Casters