Shop All Plate Casters
Albion
4" X 2" Non-Marking Nylon Glass Filled Hi Temp Rigid Caster, No Brake, Loads Up To 800 lb
Mfr # 05HT04201R
Zoro # G700712866
product price: $86.95
/ea
Free Shipping & Returns
$86.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type Rigid
- Load Rating 800 lb
- Number of Wheels 1
- Wheel Dia. 4 in
- Wheel Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Albion
- MFR # 05HT04201R
- Zoro # G700712866
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 4 in |
Wheel Width | 2 in |
Mounting Height | 5-5/8 in |
For Axle Dia. | 1/2 in |
Overall Wheel Width | 2 in |
Swivel Radius | 0 in |
Mounting Bolt Dia. | 3/8 in |
Mounting Plate Size | 4 in X 4-1/2 in |
Hub Length | 2 3/16 in |
Description
Rigid, Caster, Load Rating 800 lb, Swivel Lock Type No Lock Included, Wheel Dia. 4 in, Wheel Width 2 in, Wheel/Tread Material Nylon, Wheel Core Material Nylon, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Crown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS Proof Coil Chain/Domestic, 1/4in, Grade 30 (PEE-5411235)
- LIFT-ALL Sling, Wire Rope, L6Ft, VLL11200Lb, Dia3/4In (34IEEX6)
- J.W. WINCO JW Winco GN1804.1-M30X1.5 Spanner Locknut (1804.1-M30X1.5)
- LIFT-ALL Roundsling, Eye & Eye, 8 ft L, 13200 lb Cap (EE150X8)
- ALBION 5" X 2" Non-Marking Polyurethane Swivel Caster, Total Lock Brake, Loads Up To 1050 lb (16PD05201ST)
- ALBION 6" X 2" Non-Marking Polyurethane Rigid Caster, No Brake, Loads Up To 1200 lb (16PI06201R)
- ALBION 6" X 2" Non-Marking Nylon Maxim Rigid Caster, No Brake, Loads Up To 1200 lb (16NG06201R)
- ALBION 4" X 2" Non-Marking Polyurethane Swivel Caster, No Brake, Loads Up To 700 lb (16PD04201S)
- ALBION 8" X 2" Non-Marking Phenolic Rigid Caster, No Brake, Loads Up To 1250 lb (16TM08201R)
- ALBION 4" X 2" Non-Marking Polypropylene Swivel Caster, Total Lock Brake, Loads Up To 450 lb (16PB04201ST)
- HONEY-CAN-DO CASTERS 4"" 4 PACK (SHF-01939)
- Albion Plate Casters