Shop All Plate Casters
Albion
4" X 1-7/8" Cast Iron Swivel Caster, Total Lock Brake, Loads Up To 1000 lb
Mfr # 16CA04201ST
Zoro # G100712893
product price: $90.75
/ea
Free Shipping & Returns
$90.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type Swivel
- Load Rating 1000 lb
- Number of Wheels 1
- Wheel Dia. 4 in
- Wheel Width 1-7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Albion
- MFR # 16CA04201ST
- Zoro # G100712893
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 4 in |
Wheel Width | 1-7/8 in |
For Axle Dia. | 1/2 in |
Overall Wheel Width | 2 in |
Mounting Height | 5-5/8 in |
Mounting Bolt Dia. | 3/8 in |
Mounting Plate Size | 4 in X 4-1/2 in |
Swivel Radius | 6 14/25 in |
Hub Length | 2 3/16 in |
Description
Swivel, Caster, Load Rating 1000 lb, Swivel Lock Type No Lock Included, Wheel Dia. 4 in, Wheel Width 2 in, Wheel/Tread Material Cast Iron, Wheel Core Material Cast Iron, Non-Marking No, Number of Wheels 1, Caster Brake Type Total Lock, Tread Shape Flat Tread
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METALTECH Polyurethane Caster, 8", PK4 (I-DCC8R4)
- DAYTON Web Sling, Type U, 6 ft L, 2 in W, Polyester, Silver (1DNG4)
- TANIS Strip Brush Holder, Overall Length 72 In (AH250872CF)
- LIFT-ALL Web Sling, Type 4, 12 ft L, 1 in W, Polyester, Yellow (EE1601DTX12)
- ALBION 5" X 2" Non-Marking Polypropylene Rigid Caster, No Brake, Loads Up To 550 lb (16PB05201R)
- ALBION Caster Wheel, 8"x2", Orange (AN0822808MAX)
- ALBION 8" X 2" Cast Iron Rigid Caster, No Brake, Loads Up To 1250 lb (16CA08201R)
- ALBION 5" X 2" Non-Marking Rubber Soft Flat Rigid Caster, No Brake, Loads Up To 375 lb (18XS05229R)
- ALBION 6" X 2" Non-Marking Polyurethane Swivel Caster, Face Brake, Loads Up To 1230 lb (16PD06201SFBA)
- ALBION 5" X 2" Non-Marking Polyurethane Swivel Caster, Total Lock Brake, Loads Up To 1050 lb (16PD05201ST)
- SERVICE CASTER Lavex Lodging Housekeeping Cart Caster - Swivel with Brake and Swivel Lock - SCC (LAV-SCC-30CS820-TPRRD-TLB-BSL)
- Albion Plate Casters