Shop All Plate Casters
Albion
4" X 1-1/4" Non-Marking Rubber Soft Round Swivel Caster, Face Contact Brake, Loads Up To 250 lb
Mfr # P2XR04028SF
Zoro # G7812238
original price:
$45.85
13% off
new price: $39.69
/ea
$39.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type Swivel
- Load Rating 250 lb
- Number of Wheels 1
- Wheel Dia. 4 in
- Wheel Width 1-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Albion
- MFR # P2XR04028SF
- Zoro # G7812238
- Country of Origin China
- Category Plate Casters
Dimensions
Wheel Dia. | 4 in |
Wheel Width | 1-1/4 in |
Swivel Radius | 3 1/4 in |
Mounting Height | 5-1/8 in |
Mounting Plate Size | 2-1/2 in X 3-5/8 in |
For Axle Dia. | 3/8 in |
Mounting Bolt Dia. | 5/16 in |
Description
Swivel, Plate Caster, Load Rating 250 lb, Swivel Lock Type No Lock Included, Wheel Dia. 4 in, Wheel Width 1 1/4 in, Wheel/Tread Material Rubber, Wheel Core Material Polypropylene, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Face Contact Brake, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEC Global Industrial Rubber Parking Stop/Curb Block, 48inL, Black w/ Yellow Stripes (670596)
- DAYTON Hand Truck Nose Plate Extension (5W661)
- BIL-JAX Caster - Iron - #6 - 8" (0026-762)
- PRO VISION TOOLS Pivit Ladder Tool (PiViT LadderTool)
- ALBION 4" X 1-7/8" Cast Iron Swivel Caster, Face Brake, Loads Up To 1000 lb (16CA04201SFBA)
- ALBION 5" X 2" Non-Marking Polyurethane Round Rigid Caster, No Brake, Loads Up To 1000 lb (18PM05228R)
- ALBION 5" X 1-7/8" Cast Iron Swivel Caster, No Brake, Loads Up To 1250 lb (16CA05201S)
- ALBION 5" X 2" Cast Iron Rigid Caster, No Brake, Loads Up To 1300 lb (62CA05201R)
- ALBION 4" X 2" Non-Marking Phenolic Rigid Caster, No Brake, Loads Up To 800 lb (16TM04201R)
- ALBION 6" X 2" Non-Marking Polyurethane Swivel Caster, Face Brake, Loads Up To 1230 lb (16PD06201SFBA)
- SERVICE CASTER 6 Inch Kingpinless Red Poly on Steel Wheel Swivel Caster Swivel 2 Rigid, 2PK (SCC-KP30S620-PUR-RS-2-R-2)
- Albion Casters