Shop All Plate Casters
Albion
3" X 2" Non-Marking Phenolic Rigid Caster, No Brake, Loads Up To 700 lb
Mfr # 16TM03201R
Zoro # G8661884
product price: $28.69
/ea
$28.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type Rigid
- Caster Product Group Rigid Caster
- Load Rating 700 lb
- Number of Wheels 1
- Wheel/Tread Material Phenolic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Albion
- MFR # 16TM03201R
- Zoro # G8661884
- UPC # N
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 3 1/4 in |
Wheel Width | 2 in |
Mounting Height | 4-1/4 in |
Mounting Plate Size | 4 in X 4-1/2 in |
Mounting Bolt Dia. | 3/8 in |
Swivel Radius | 0 in |
For Axle Dia. | 1/2 in |
Overall Wheel Width | 2 in |
Hub Length | 2 3/16 in |
Description
Rigid, Caster, Load Rating 700 lb, Swivel Lock Type No Lock Included, Wheel Dia. 3 1/4 in, Wheel Width 2 in, Wheel/Tread Material Phenolic, Wheel Core Material Phenolic, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Crown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dock Bumper, 12x4-1/2x98 In., Rubber (26W578)
- STERLING ROPE Static Rope, Nylon, 3/8 In. dia., 150 ft. L (SS095060046)
- BLICKLE Rigid Plate Caster, Gray Nylon, 5", 770 lb. (BKSX-SPOG 125XK-14)
- ZORO SELECT Rope, 3000ft, Yllw, 70lb., Polyprpylne (380060-YEL-03000-R6254)
- ALBION 6" X 2" Non-Marking Rubber Mold On Swivel Caster, Total Lock Brake, Loads Up To 550 lb (16MD06201ST)
- ALBION 5" X 2" Non-Marking Phenolic Swivel Caster, Face Brake, Loads Up To 1000 lb (16TM05201SFBA)
- ALBION 6" X 3" Non-Marking Nylon Tronix Rigid Caster, No Brake, Loads Up To 4100 lb (310NX06528R)
- ALBION 6" X 2" Non-Marking Nylon Maxim Swivel Caster, No Brake, Loads Up To 1200 lb (16NG06201S)
- ALBION 6" X 1-7/8" Cast Iron Swivel Caster, No Brake, Loads Up To 1250 lb (16CA06201S)
- ALBION 6" X 2" Non-Marking Polyurethane Premium Rigid Caster, No Brake, Loads Up To 1100 lb (16EG06201R)
- CASTERS WHEELS & INDUSTRIAL HANDLING Faultless Swivel Plate Caster 1498-5 5" Polyurethane Wheel (1498-5)
- Albion Casters