Shop All Caster Sockets, Brackets & Floor Locks
Albion
16 Series Floor Lock For 5" Wheel Dia
Mfr # 16LF0580
Zoro # G0656330
product price: $45.45
/ea
$45.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Wheel Dia. 5 in
- Floor Lock Retracted Height 3/4 in
- Floor Lock Extended Height 6 1/2 in
- Load Rating lb
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Albion
- MFR # 16LF0580
- Zoro # G0656330
- Country of Origin China
- Category Caster Sockets, Brackets & Floor Locks
Dimensions
For Wheel Dia. | 5 in |
Floor Lock Retracted Height | 3/4 in |
Floor Lock Extended Height | 6 1/2 in |
For Caster Mounting Height | 6 1/2 in |
Mounting Plate Size | 4 in X 4-1/2 in |
Mounting Bolt Dia. | 3/8 in SLOTTED |
Details
Load Rating | lb |
Material | Steel |
Mounting Plate Bolt Hole Pattern | B |
Inside Bolt Hole Spacing | 2-5/8 in X 3 in |
Outside Bolt Hole Spacing | 3 in X 3-5/8 in |
Item | 16 Series Floor Lock |
Frame Finish | Steel |
Description
General Purpose Floor Lock, 6 1/2 in For Caster Mounting Height, 3/4 in Floor Lock Retracted Height, 6 1/2 in Floor Lock Extended Height, 5 in For Wheel Dia., A Mounting Plate Bolt Hole Pattern, 4 in x 4-1/2 in Mounting Plate Size, Steel, 2-5/8 in x 3 in Inside Bolt Hole Spacing, 3 in x 3-5/8 in Outside Bolt Hole Spacing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Cable, 7/16 In, L 100 Ft, WLL 3260 Lb (2TAT1)
- TECHNIBILT SHELVING SYSTEMS Mini Security Cage, 4-Shelf, 18x36x40 (MB1836-4)
- LUG-ALL 117, 18 in Black Handle for 2250-15/20 Hoist (117-ENG)
- CAMPBELL CHAIN & FITTINGS 1/2" Cold Shut, Steel, Zinc Plated (T4900824)
- ALBION 16 Series Floor Lock For 4" Wheel Dia (16LF0480)
- ZORO SELECT Floor Lock, Side-Mount, Use w/2 in. Caster (FL-LK-SMR-SS-L)
- ZORO SELECT Floor Lock, Plate, 9-7/8 in. H, 4 x 4-1/2 (16V374)
- ZORO SELECT Floor Lck, Top Plate, 4-7/8 in H, 5 in Cstr (FL-LK-4E)
- VESTIL Floor Lock, 6-1/4" to 8" H (FL-ADJ-46)
- ZORO SELECT Caster Pad, Quick Release (4DU19)
- RICHELIEU AMERICA 0.37 in. TruGuard Metal Round Sockets, 4PK (235926)
- Albion Caster & Wheel Accessories & Components