Shop All Caster Sockets, Brackets & Floor Locks
Albion
16 Series Floor Lock For 4" Wheel Dia
Mfr # 16LF0480
Zoro # G0656321
original price:
$103.01
48% off
$52.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Wheel Dia. 4 in
- Floor Lock Retracted Height 3/4 in
- Floor Lock Extended Height 5 5/8 in
- Load Rating lb
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Albion
- MFR # 16LF0480
- Zoro # G0656321
- Country of Origin China
- Category Caster Sockets, Brackets & Floor Locks
Dimensions
For Wheel Dia. | 4 in |
Floor Lock Retracted Height | 3/4 in |
Floor Lock Extended Height | 5 5/8 in |
For Caster Mounting Height | 5 5/8 in |
Mounting Plate Size | 4 in X 4-1/2 in |
Mounting Bolt Dia. | 3/8 in SLOTTED |
Details
Load Rating | lb |
Material | Steel |
Mounting Plate Bolt Hole Pattern | B |
Inside Bolt Hole Spacing | 2-5/8 in X 3 in |
Outside Bolt Hole Spacing | 3 in X 3-5/8 in |
Item | 16 Series Floor Lock |
Frame Finish | Steel |
Description
General Purpose Floor Lock, 5 5/8 in For Caster Mounting Height, 3/4 in Floor Lock Retracted Height, 5 5/8 in Floor Lock Extended Height, 4 in For Wheel Dia., B Mounting Plate Bolt Hole Pattern, 4 in x 4-1/2 in Mounting Plate Size, Steel, 2-5/8 in x 3 in Inside Bolt Hole Spacing, 3 in x 3-5/8 in Outside Bolt Hole Spacing
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 1 x 10' Orange Cam Strap W/ S-Hook and Keeper (C5110SH255-OR)
- CASTERHQ 4" OVEN RACK CASTER, 550 F, 500 LBS CAP, [HI-TEMP] (Z20P2431NGD)
- LUXOR High Density Polyethylene (Shelf), Polyvinyl Chloride (Leg) Cart, (3) Flat Shelves, 18"x32", 400 lb. (EC222-B)
- ZORO SELECT Climbing Rope, 1/2 in x 120 ft, 16 Strand (20TL60)
- CASTERHQ Floor Truck Lock, 8" (FLPLS8)
- ZORO SELECT Floor Lock, Plate, 10-1/4 in. H, 4 x 4-1/2 (5VP61)
- RICHELIEU AMERICA 0.68 in. TruGuard Plastic Round Sockets, White, 4PK (235881)
- ZORO SELECT Floor Lock, Side-Mount, Use w/2 in. Caster (FL-LK-SMR-SS-L)
- METALTECH Lock Kit For Drywall Cart Casters (I-DCCDL)
- ZORO SELECT Floor Lock, Side-Mount, Use w/2 in. Caster (FL-LK-SMR-SS-R)
- CASTERHQ Caster Barn, 6" Floor Lock, FL60117, 4"x4-1/2" Top Plate, 7- (FL60117)
- Albion Caster Sockets, Brackets & Floor Locks