Shop All Plate Casters
Albion
12" X 4 Rubber Pneumatic Swivel Caster, Face Contact Brake, Loads Up To 445 lb
Mfr # 16SF12727SF
Zoro # G200719754
product price: $369.99
/ea
Free Shipping & Returns
$369.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type Swivel
- Load Rating 445 lb
- Number of Wheels 1
- Wheel Dia. 13 in
- Wheel Width 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Albion
- MFR # 16SF12727SF
- Zoro # G200719754
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 13 in |
Wheel Width | 4 in |
Mounting Bolt Dia. | 3/8 in |
Mounting Plate Size | 4 in X 4-1/2 in |
Mounting Height | 15-1/2 in |
Tire Rim Dia. | 4 1/2 in |
Description
Caster, Load Rating Range 0 to 299 lb, Load Rating 445 lb, Tread Centipede, Wheel Dia. 13 in, Wheel Width 4 7/64 in, Inside Bolt Hole Spacing 13 5/8 in x 3 in, Outside Bolt Hole Spacing 3 in x 3 5/8 in, Caster Brake Type Face Contact Brake, Caster Product Group Swivel Caster with Brake, Caster Sub-Type Swivel, Operating Temperature Range Not Rated, Non-Marking No, Wheel/Tread Material Rubber, Tire Rim Dia. 4 1/2 in, Frame Finish Zinc Plated, Tread Color Black, Swivel Raceway Type Double Ball
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Adjustable Height Aluminum Gantry Crane, 12ftW x 9ft6in-12ftH, 4000lb Lb. Cap. (B2262132)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 20BF, Axle Shape: Hex (KG20 AB1)
- ZORO SELECT General Purpose Dolly, 900 lb. (24WF58)
- KEEPER BUNGEE CORD ASSRTED 20PK (6328)
- ALBION 8" X 2" Cast Iron Rigid Caster, No Brake, Loads Up To 1250 lb (16CA08201R)
- ALBION 6" X 2" Non-Marking Rubber Monoprene Swivel Caster, No Brake, Loads Up To 250 lb (16SZ06228S)
- ALBION 8" X 2" Non-Marking Phenolic Swivel Caster, Face Brake, Loads Up To 1250 lb (16TM08201SFBA)
- ALBION 5" X 2" Non-Marking Polyurethane X-Treme Swivel Caster, No Brake, Loads Up To 1000 lb (16XI05201S)
- ALBION 6" X 2" Non-Marking Nylon Hd Glass Filled Rigid Caster, No Brake, Loads Up To 1200 lb (05DT06201R)
- ALBION 6" X 2" Non-Marking Nylon Maxim Rigid Caster, No Brake, Loads Up To 1200 lb (16NG06201R)
- CASTERHQ 5"x1-1/4" Rigid Caster, Thermo Plastic Rubber Wheel, 315 lbs Capac (HD-24CR514FX35X-02)
- Albion Casters