Shop All Plate Casters
Albion
10" X 4 Rubber Pneumatic Swivel Caster, No Brake, Loads Up To 350 lb
Mfr # 16SF10627S
Zoro # G200719778
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Rating 350 lb
- Number of Wheels 1
- Wheel Dia. 10 29/32 in
- Wheel Width 4 in
- Caster Stem Type Top Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Albion
- MFR # 16SF10627S
- Zoro # G200719778
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 10 29/32 in |
Wheel Width | 4 in |
Mounting Bolt Dia. | 3/8 in |
Mounting Height | 13 in |
Mounting Plate Size | 4 in X 4-1/2 in |
Tire Rim Dia. | 3 1/2 in |
Description
Caster, Load Rating Range 300 to 999 lb, Load Rating 350 lb, Tread Centipede, Wheel Dia. 10 29/32 in, Wheel Width 4 7/64 in, Inside Bolt Hole Spacing 3 5/8 in x 3 in, Outside Bolt Hole Spacing 3 in x 3 5/8 in, Caster Brake Type No Brake Included, Caster Product Group Swivel Caster, Caster Sub-Type Swivel, Operating Temperature Range Not Rated, Non-Marking No, Wheel/Tread Material Rubber, Tire Rim Dia. 3 1/2 in, Frame Finish Zinc Plated, Tread Color Black, Swivel Raceway Type Double Ball
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE 101-1 Chain Pin Extractor, 098175 (098175)
- KEEPER Tie-Down, Ratchet, 10 ft. x 1 In., 400 lb. (89511)
- DAYTON Standard Platform Truck, 2000 lb., 60 In L (13X474)
- ZORO SELECT Adjustable Drum Dolly, 1000 lb, 5-3/8 In H (6FVJ4)
- ALBION 5" X 2" Non-Marking Polyurethane Swivel Caster, Total Lock Brake, Loads Up To 1050 lb (16PD05201ST)
- ALBION 8" X 2" Non-Marking Polyurethane Swivel Caster, Face Brake, Loads Up To 1000 lb (05XA08201SFBD)
- ALBION 4" X 2" Non-Marking Polypropylene Rigid Caster, No Brake, Loads Up To 450 lb (16PB04201R)
- ALBION 5" X 2" Non-Marking Polyurethane Swivel Caster, Face Brake, Loads Up To 1000 lb (16PI05201SFBA)
- ALBION 6" X 2" Non-Marking Phenolic Swivel Caster, No Brake, Loads Up To 1200 lb (16TM06201S)
- ALBION 6" X 2" Non-Marking Rubber Monoprene Swivel Caster, No Brake, Loads Up To 250 lb (16SZ06228S)
- SERVICE CASTER 3.25 Inch Semi Steel Wheel Rigid Caster with Ball Bearing (SCC-30R3420-SSB)
- Albion Casters