Shop All Plate Casters
Albion
10" X 3" Non-Marking Nylon Tronix Swivel Caster, No Brake, Loads Up To 4100 lb
Mfr # 310NX10528S
Zoro # G7282643
product price: $574.99
/ea
Free Shipping & Returns
$574.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Rating 4100 lb
- Number of Wheels 1
- Wheel Dia. 10 in
- Wheel Width 3 in
- Caster Stem Type Top Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Albion
- MFR # 310NX10528S
- Zoro # G7282643
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 10 in |
Wheel Width | 3 in |
Mounting Plate Size | 4-1/2 in X 6-1/4 in |
Mounting Height | 11-1/2 in |
Mounting Bolt Dia. | 1/2 in |
Hub Length | 3 1/2 in |
Description
Swivel, Kingpinless Plate Caster, Load Rating 4100 lb, Wheel Dia. 10 in, Wheel Width 2 in, Wheel/Tread Material Polymer, Wheel Core Material Polymer, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE BETTER BUNGEE Bungee Cord, Safety Green, 12 in. L (BBC12NSG)
- KINGCORD 5/32 in. x 400 ft. Green Nylon Paracord 550 Rope - Type III Mil-Spec (644771TV)
- OZ LIFTING PRODUCTS Beam Clamp, Steel, 10,000 lb., Manual (OZ5BCA)
- CM Latch Kit (53821)
- ALBION 5" X 2" Non-Marking Polyurethane Swivel Caster, Face Brake, Loads Up To 1000 lb (16PI05201SFBA)
- ALBION 4" X 2" Non-Marking Polyurethane X-Treme Swivel Caster, No Brake, Loads Up To 1000 lb (16XI04201S)
- ALBION 5" X 2" Cast Iron Rigid Caster, No Brake, Loads Up To 1300 lb (62CA05201R)
- ALBION 4" X 2" Non-Marking Polypropylene Rigid Caster, No Brake, Loads Up To 450 lb (16PB04201R)
- ALBION 5" X 2" Non-Marking Phenolic Rigid Caster, No Brake, Loads Up To 1000 lb (16TM05201R)
- ALBION 4" X 2" Non-Marking Polyurethane Premium Rigid Caster, No Brake, Loads Up To 600 lb (16EG04201R)
- HAMILTON Extended Service Swivel Caster, 10" x 2-1/2" Duralast Polyurethane (95A) on Cast Iron Wheel (S-ES-10DT)
- Albion Casters