Shop All Plate Casters
Albion
10" X 3" Non-Marking Nylon Tronix Rigid Caster, No Brake, Loads Up To 4100 lb
Mfr # 310NX10528R
Zoro # G7282616
product price: $450.99
/ea
Free Shipping & Returns
$450.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Rating 4100 lb
- Number of Wheels 1
- Wheel Dia. 10 in
- Wheel Width 3 in
- Caster Stem Type Top Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Albion
- MFR # 310NX10528R
- Zoro # G7282616
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 10 in |
Wheel Width | 3 in |
Mounting Plate Size | 4-1/2 in X 6-1/4 in |
Mounting Bolt Dia. | 1/2 in |
Hub Length | 3 1/2 in |
Mounting Height | 11-1/2 in |
Description
Rigid, Kingpinless Plate Caster, Load Rating 4100 lb, Wheel Dia. 10 in, Wheel Width 2 in, Wheel/Tread Material Polymer, Wheel Core Material Polymer, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Sling, Wire Rope, 12 Ft L, Vert Cap 2800 lb (38IEEX12)
- S-LINE 2"X8' Eye To Eye, 2 Ply 2" Wide X 9,800 Lbs (20-EE2-9802X8)
- HAMILTON Hi-Lo Swivel Caster, 4" x 1 1/2" Ebonite Solid Rubber Wheel, 5/8" Oilless Sleeve Bearing (S-HL-4EO)
- GLOBAL INDUSTRIAL Adjustable Height Aluminum Gantry Crane, 12ftW x 9ft6in-12ftH, 4000lb Lb. Cap. (B2262132)
- ALBION 5" X 2" Non-Marking Polyurethane Round Rigid Caster, No Brake, Loads Up To 1000 lb (18PM05228R)
- ALBION 6" X 2" Non-Marking Polypropylene Rigid Caster, No Brake, Loads Up To 750 lb (16PB06201R)
- ALBION 6" X 2" Cast Iron V Grove Rigid Caster, No Brake, Loads Up To 1000 lb (16VG06201R)
- ALBION 3" X 1-1/4" Non-Marking Rubber Soft Round Swivel Caster, No Brake, Loads Up To 200 lb (P2XR03028S)
- ALBION 8" X 2" Non-Marking Rubber Monoprene Swivel Caster, No Brake, Loads Up To 280 lb (16SZ08228S)
- ALBION 4" X 2" Non-Marking Polyurethane X-Treme Rigid Caster, No Brake, Loads Up To 1000 lb (16XI04201R)
- HAMILTON Plate Caster, Swivel, Poly, 4 in., 900 lb., Red (S-WH-4TRB-4SL-FB)
- Albion Plate Casters