Shop All Marine Pumps & Plumbing
Albin Pump Marine
Waste Water Diaphragm Pump 32L (8.5 GPM) - 12V
Mfr # 03-01-003
Zoro # G4664652
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Albin Pump Marine
- MFR # 03-01-003
- Zoro # G4664652
- UPC # 7340176600752
- Country of Origin Italy
- Category Marine Pumps & Plumbing
Description
Waste Water Diaphragm Pump 32L (8.5 GPM) - 12V Single chamber, self priming, heavy duty diaphragm pump 12V for waste water. Black water transfer or pump out. Capacity 32 L/min (8,5 GPM), flexible installation with 360 degree rotational ports. Quiet operation and low power consumption. Operates with no need for filter, equipped with double non-return valves. Including 38mm (1,5 ) straight and 90 degree rotational connectors. 6A fuse. Interchangeable with Johnson Pump 10-13373-03. Features: Weight: 1 kg/1.5 lbs Dimensions: 141/5.5L x 105/4H x 140/5.5W mm/in Black Water CE marked 94/25/ECC, ISO8846 Small Craft, Electromagnetic compatibility 89/336/EEC, EN51014 1993/radio disturbance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Thin Dual Row 4.5 Inch Amber/Clear LED Strobe Light (8892602)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (7693)
- JOHNSON PUMP 750 GPH Motor Cartridge Only (28572)
- DC CARGO 89in-104in Steel & Aluminum Load Lock Cargo Bar (89104CASLL)
- ALBIN PUMP MARINE Bilge Pump Heavy Duty 2250 GPH - 24V (01-03-014)
- ALBIN PUMP MARINE Gear Pump Oil Change Kit - 12V (04-03-009)
- ALBIN PUMP MARINE Bilge Pump Heavy Duty 1750 GPH - 12V (01-03-011)
- ALBIN PUMP MARINE Albin Pump Solenoid Valve - 12V (07-66-035)
- ALBIN PUMP MARINE Waste Water 43L (11.5 GPM) - 12V (03-01-005)
- ALBIN PUMP MARINE General Purpose Pump FIP F4 (12 GPM) - 12V (04-01-005)
- CAMCO HOSE ELBOW 90 DEGREE WITH GRIPPER (2010 COMP) LLC (22505)
- Albin Pump Marine Marine Pumps & Plumbing