Shop All Marine Pumps & Plumbing
Albin Pump Marine
Waste Water 43L (11.5 GPM) - 12V
Mfr # 03-01-005
Zoro # G4643747
product price: $110.99
/ea
Free Shipping & Returns
$110.99
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
- Brand Albin Pump Marine
- MFR # 03-01-005
- Zoro # G4643747
- UPC # 7340176600776
- Country of Origin Italy
- Category Marine Pumps & Plumbing
Description
Waste Water 43L (11.5 GPM) - 12V Macerator Pump 12V equipped with rotary cutter and impeller to discharge waste water with high capacity. Capacity 43 L/min (11,5 GMP) output at 4m total head. Self priming up to 3m vertical lift. Brass and stainless steel internal parts and pump body in thermo polymer with a long lasting impeller. Inlet port 38mm (1,5 ) and outlet 25mm (1 ). 12A fuse. Interchangeable with Jabsco 18590-2092, Johnson Pump 10-24453-04. Features: Weight: 1.98 kg/4 lbs Dimensions: 240/9.4L x 90/3.5H x 130/5W mm/in Black Water CE marked 94/25/ECC, ISO8846 Small Craft, Electromagnetic compatibility 89/336/EEC, EN51014 1993/radio disturbance
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
- WARREN DISTRIBUTION Gal 80W90 Gear Oil (MAG00826)
- K-TOOL INTERNATIONAL Tow Strap W/ Looped Ends 4"X30', 40,000 Lb Cap (KTI73813)
- MOTORCRAFT Universal Anti-Seize Lubricant (XG3A)
- INA Tensioner, Ft40257 (FT40257)
- ALBIN PUMP MARINE Wash Down Pump - 12V - 3.4 GPM (02-04-014)
- ALBIN PUMP MARINE General Purpose Pump FIP F4 (12 GPM) - 12V (04-01-005)
- ALBIN PUMP MARINE Gear Pump Oil Change Kit - 12V (04-03-009)
- ALBIN PUMP MARINE Toilet Silent Electric Compact - 12V (07-03-010)
- ALBIN PUMP MARINE Water Pressure Pump - 12V - 2.6 GPM (02-01-003)
- ALBIN PUMP MARINE Bilge Pump Heavy Duty 1750 GPH - 12V (01-03-011)
- TH MARINE Assy-Drn Plg Blck, #DP-1-DP (DP-1-DP)
- Albin Pump Marine Marine Pumps & Plumbing