Shop All Marine Pumps & Plumbing
Albin Pump Marine
Toilet Standard Electric EVO Compact Low - 12V
Mfr # 07-02-008
Zoro # G5317488
product price: $379.99
/ea
Free Shipping & Returns
$379.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Albin Pump Marine
- MFR # 07-02-008
- Zoro # G5317488
- UPC # 7340176601537
- Country of Origin Tunisia
- Category Marine Pumps & Plumbing
Description
Marine Toilet Standard Electric EVO Compact Low - 12V Standard electric extra compact toilet with a combined electrical 12V macerator and pump for waste disposal and flushing in one single operation. Including one touch electrical control panel. Smallest and lightest on the market. Easy to clean white ceramic bowl and white wooden seat. Stable base for robust installation. Port conections inlet 19mm (3/4 ), outlet 25mm or 38mm (1 or 1,5 ). Plug & play/ interchangeable with Jabsco 37010-0090, Johnson Pump 80-47435-01, 80-47626-01 and other single operated 12V electrical compact toilet models. Features: Weight: 9kg/22 lbs Dimensions: 465/18.3L x 320/12.6H x 345/13.6W mm/in Type: Single Operation Electric Certification: CE marked 94/25/ECC, ISO8846 Small Craft, Electromagnetic compatibility 89/336/EEC, EN51014 1993/radio disturbance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER LHA TTE1510 Replacement/Interchange Spin-On Filter (MF0058085)
- ECLECTIC PRODUCTS 3.7 Oz Amazing Goop Automotive Adhesive (160011)
- FUNNEL KING Polyethylene, 3 qt., 9-3/16", 7-1/2", 1-1/4" (32410)
- GROCO Bronze Pipe Nipple - 2" NPT (PN-2000)
- ALBIN PUMP MARINE 3-Way Bilge Panel - 12/24V (01-66-027)
- ALBIN PUMP MARINE Gear Pump Oil Change Kit - 12V (04-03-009)
- ALBIN PUMP MARINE Bilge Pump Heavy Duty 2250 GPH - 24V (01-03-014)
- ALBIN PUMP MARINE Bilge Pump Heavy Duty 1750 GPH - 12V (01-03-011)
- ALBIN PUMP MARINE Toilet Silent Electric Compact - 12V (07-03-010)
- ALBIN PUMP MARINE Water Pressure Pump - 12V - 2.6 GPM (02-01-003)
- CAMCO HTS 15FT HEAVY DUTY SEWER HOSE WITH STRAIGHT HOSE ADAPTER (39691)
- Albin Pump Marine Marine Pumps & Plumbing