Shop All Marine Pumps & Plumbing
Albin Pump Marine
Toilet Standard Electric EVO Comfort - 12V
Mfr # 07-02-006
Zoro # G5314803
product price: $377.99
/ea
Free Shipping & Returns
$377.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Albin Pump Marine
- MFR # 07-02-006
- Zoro # G5314803
- UPC # 7340176601513
- Country of Origin Tunisia
- Category Marine Pumps & Plumbing
Description
Marine Toilet Standard Electric EVO Comfort - 12V Standard electric comfort toilet with a combined electrical 12V macerator and pump for waste disposal and flushing in one single operation. Including one touch electrical control panel. Easy to clean white regular ceramic bowl and white thermoplastic softclose seat. Stable base for robust installation. Port conections inlet 19mm (3/4 ), outlet 25mm or 38mm (1 or 1,5 ). Plug & play/interchangeable with Jabsco 37010-1090, Johnson Pump 80-47436-01 and other single operated 12V electrical regular toilet models. Features: Weight: 9.6 kg/26 lbs Dimensions: 460/18.1L x 385/15.2H x 365/14.4W mm/in Single Operation Electric CE marked 94/25/ECC, ISO8846 Small Craft, Electromagnetic compatibility 89/336/EEC, EN51014 1993/radio disturbance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Electrical Tape, 3/4", 66 ft., PK10 (83-7029-3)
- LIPPERT COMPONENTS Lippert 791573 30" Premium Triple SolidStep (791573)
- BALDWIN FILTERS Hydraulic Filter, 1-3/4 x 4-15/32 In (H9044)
- DONALDSON Elbow, 90 Degree 5 In (127 Mm) Od-Id, P206347 (P206347)
- ALBIN PUMP MARINE General Purpose Pump FIP F4 (12 GPM) - 12V (04-01-005)
- ALBIN PUMP MARINE Toilet Standard Electric EVO Compact Low - 12V (07-02-008)
- ALBIN PUMP MARINE 3-Way Bilge Panel - 12/24V (01-66-027)
- ALBIN PUMP MARINE General Purpose Pump FIP F3 (9 GPM) - 12V (04-01-003)
- ALBIN PUMP MARINE Waste Water 43L (11.5 GPM) - 12V (03-01-005)
- ALBIN PUMP MARINE Albin Pump Solenoid Valve - 12V (07-66-035)
- EMPIRE INDUSTRIES Split Ring Imp S/S 2" (41SSI0200)
- Albin Pump Marine Marine Pumps & Plumbing