Shop All Marine Pumps & Plumbing
Albin Pump Marine
Toilet Silent Premium Low - 12V
Mfr # 07-04-016
Zoro # G5314417
product price: $673.99
/ea
Free Shipping & Returns
$673.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Albin Pump Marine
- MFR # 07-04-016
- Zoro # G5314417
- UPC # 7340176601612
- Country of Origin Italy
- Category Marine Pumps & Plumbing
Description
Marine Toilet Silent Premium Low - 12V Premium electric lower height toilet with seperated flushing and waste disposal cycle. Including electronic 3 function control panel, before use, after use and short use plus a trimmer to regulate the flow rate. Water is from existing pressurized water system onboard with 12V solenoid valve (PN 07-66-030) or 12V flush pump (PN 07-66-032)- not included! Very silent operation and maximized comfort. Easy to clean white premium ceramic bowl and white rigid thermoset material softclose seat with stainless steel hinges. Port conections inlet 19mm (3/4 ), outlet 25mm or 38mm (1 or 1,5 ). Robust, stable with a preferred premium appearance like a home toilet. Interchangeable with premium/ luxury models from Jabsco, Dometic, Tecma. Features: Weight: 16.4 kg/44 lbs Dimensions: 455/17.9L x 385/15.2H x 365/14.4W mm/in Type: Premium Dual Operation Electric Certification: CE marked 94/25/ECC, ISO8846 Small Craft, Electromagnetic compatibility 89/336/EEC, EN51014 1993/radio disturbance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOPPY VEHICLE WIRING KIT (41125)
- BALDWIN FILTERS Air Filter, 8-3/8 x 5-27/32 in. (PA2575)
- CRC Hydro Force Industrial Strength Cleaner/Degreaser, 32 oz Trigger Spray Bottle, Ready to Use (14415)
- DONALDSON Lube Filter, Spin-On Full Flow, P553000 (P553000)
- ALBIN PUMP MARINE Bilge Pump Heavy Duty 1750 GPH - 12V (01-03-011)
- ALBIN PUMP MARINE General Purpose Pump FIP F3 (9 GPM) - 12V (04-01-003)
- ALBIN PUMP MARINE Albin Pump Solenoid Valve - 12V (07-66-035)
- ALBIN PUMP MARINE Toilet Standard Electric EVO Compact Low - 12V (07-02-008)
- ALBIN PUMP MARINE General Purpose Pump FIP F4 (12 GPM) - 12V (04-01-005)
- ALBIN PUMP MARINE 3-Way Bilge Panel - 12/24V (01-66-027)
- JABSCO 2 Gallon Pressurized Accumulator Tank (18810-0000)
- Albin Pump Marine Marine Pumps & Plumbing