Shop All Marine Pumps & Plumbing
Albin Pump Marine
Toilet Silent Premium - 12V
Mfr # 07-04-014
Zoro # G5316036
product price: $707.99
/ea
Free Shipping & Returns
$707.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Albin Pump Marine
- MFR # 07-04-014
- Zoro # G5316036
- UPC # 7340176601599
- Country of Origin Italy
- Category Marine Pumps & Plumbing
Description
Marine Toilet Silent Premium - 12V Premium electric standard height toilet with seperated flushing and waste disposal cycle. Including electronic 3 function control panel, before use, after use and short use plus a trimmer to regulate the flow rate. Water is from existing pressurized water system onboard with 12V solenoid valve (PN 07-66-030) or 12V flush pump (PN 07-66-032)- not included! Very silent operation and maximized comfort. Easy to clean white premium ceramic bowl and white rigid thermoset material softclose seat with stainless steel hinges. Port conections inlet 19mm (3/4 ), outlet 25mm or 38mm (1 or 1,5 ). Robust, stable with a preferred premium appearance like a home toilet. Interchangeable with premium/ luxury models from Jabsco, Dometic, Tecma. Features: Weight: 18.7 kg/46 lbs Dimensions: 455/17.9L x 455/17.9H x 365/14.4W mm/in Type: Premium Dual Operation Electric Certification: CE marked 94/25/ECC, ISO8846 Small Craft, Electromagnetic compatibility 89/336/EEC, EN51014 1993/radio disturbance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONGUARD Ideal Warehouse Sure-Lite Exterior LED Dock Traffic Light 60-5411-U (60-5411-U)
- DORMAN Engine Coolant Recovery Tank Cap, 82724 (82724)
- GLOBETCH MFG Mudflap, 24 X 36-1/2 Heavy Duty Usa, 24 Lb (GT-2436HDD)
- ROADPRO Valve Stem Remover (RPVSR3150)
- ALBIN PUMP MARINE General Purpose Pump FIP F3 (9 GPM) - 12V (04-01-003)
- ALBIN PUMP MARINE 3-Way Bilge Panel - 12/24V (01-66-027)
- ALBIN PUMP MARINE Gear Pump Oil Change Kit - 12V (04-03-009)
- ALBIN PUMP MARINE Albin Pump Solenoid Valve - 12V (07-66-035)
- ALBIN PUMP MARINE General Purpose Pump FIP F4 (12 GPM) - 12V (04-01-005)
- ALBIN PUMP MARINE Bilge Pump Heavy Duty 2250 GPH - 24V (01-03-014)
- SUBURBAN Suburban 5243A Electric Water Heater SW10DE with Direct Spark Ignition - 10 Gallon (5243A)
- Albin Pump Marine Marine Pumps & Plumbing