Shop All Marine Pumps & Plumbing
Albin Pump Marine
Toilet Silent Electric Compact - 12V
Mfr # 07-03-010
Zoro # G5318215
Free Shipping & Returns
$359.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Albin Pump Marine
- MFR # 07-03-010
- Zoro # G5318215
- UPC # 7340176601551
- Country of Origin Tunisia
- Category Marine Pumps & Plumbing
Description
Marine Toilet Silent Electric Compact - 12V Silent electric compact toilet with seperated flushing and waste disposal cycle. Including electronic 3 function control panel, before use, after use and short use plus a trimmer to regulate the flow rate. Water is from existing pressurized water system onboard with 12V solenoid valve (PN 07-66-030) or 12V flush pump (PN 07-66-032)- not included! Silent operation and low water consumption. Easy to clean white ceramic bowl and white wooden seat. Port conections inlet 19mm (3/4 ), outlet 25mm or 38mm (1 or 1,5 ). Stable base for robust installation. Plug & play/ interchangeable with Jabsco 37045-0092, Johnson Pump 80-47231-01 and other 12V dual cycle electrical toilet models. Features: Weight: 8.7 kg/22 Lbs Dimensions: 420/16.5L x 390/15.35H x 335/13.2W mm/in Type: Dual Operation Electric Certification: CE marked 94/25/ECC, ISO8846 Small Craft, Electromagnetic compatibility 89/336/EEC, EN51014 1993/radio disturbance
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITECAP Whitecap Lift Handle - 304 Stainless Steel - 2-1/4" x 2-5/8" (S-222C)
- SKF Grease Seals, 39934 (39934)
- TRUXEDO ALL YEARS UNIVERSAL TAILGATE SEAL-ALL MAKES/MODELS (1703206)
- TACO MARINE SuproFlex Rub Rail Kit-Black w/Flex Chrome Insert-2"H x 1.2"W x 60L (V11-9990BBK60-2)
- ALBIN PUMP MARINE Bilge Pump Heavy Duty 2250 GPH - 24V (01-03-014)
- ALBIN PUMP MARINE 3-Way Bilge Panel - 12/24V (01-66-027)
- ALBIN PUMP MARINE Gear Pump Oil Change Kit - 12V (04-03-009)
- ALBIN PUMP MARINE Waste Water 43L (11.5 GPM) - 12V (03-01-005)
- ALBIN PUMP MARINE Albin Pump Solenoid Valve - 12V (07-66-035)
- ALBIN PUMP MARINE General Purpose Pump FIP F4 (12 GPM) - 12V (04-01-005)
- JABSCO Flush Mount White Water Pressure Regulator 45Psi (44411-1045)
- Albin Pump Marine Marine Pumps & Plumbing