Shop All Marine Pumps & Plumbing
Albin Pump Marine
Toilet Silent Electric Comfort - 12V
Mfr # 07-03-012
Zoro # G5314374
product price: $369.99
/ea
Free Shipping & Returns
$369.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Albin Pump Marine
- MFR # 07-03-012
- Zoro # G5314374
- UPC # 7340176601575
- Country of Origin Tunisia
- Category Marine Pumps & Plumbing
Description
Marine Toilet Silent Electric Comfort - 12V Silent electric comfort toilet with seperated flushing and waste disposal cycle. Including electronic 3 function control panel, before use, after use and short use plus a trimmer to regulate the flow rate. Water is from existing pressurized water system onboard with 12V solenoid valve (PN 07-66-030) or 12V flush pump (PN 07-66-032)- not included! Silent operation and low water consumption. Easy to clean white regular ceramic bowl and white thermoplastic softclose seat. Port conections inlet 19mm (3/4 ), outlet 25mm or 38mm (1 or 1,5 ). Stable base for robust installation. Plug & play/ interchangeable with Jabsco 37045-1092, Johnson Pump 80-47232-01 and other 12V dual cycle electrical toilet models. Features: Weight: 9.3 kg/24 lbs Dimensions: 460/18.1L x 385/15.2H x 365/14.4W mm/in Dual Operation Electric CE marked 94/25/ECC, ISO8846 Small Craft, Electromagnetic compatibility 89/336/EEC, EN51014 1993/radio disturbance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REESE TOWPOWER 4-Flat 48 In. Loop Vehicle/Trailer Connector Set (8552200)
- TOUGH GUY Air Freshener, Bag, 50 Count Tablets, Ready to Use, Cherry Fragrance (18E905)
- BLUE OX UNIVERSAL BLUE OX BOLT-ON ADAPTER TABS, CLASS III (BX88230)
- JOHNDOW INDUSTRIES John Dow Industries 106-Gallon Diesel Carry Tank, JDI-AFT106 (JDI-AFT106)
- ALBIN PUMP MARINE Waste Water 43L (11.5 GPM) - 12V (03-01-005)
- ALBIN PUMP MARINE General Purpose Pump FIP F3 (9 GPM) - 12V (04-01-003)
- ALBIN PUMP MARINE Bilge Pump Heavy Duty 1750 GPH - 12V (01-03-011)
- ALBIN PUMP MARINE Bilge Pump Heavy Duty 2250 GPH - 24V (01-03-014)
- ALBIN PUMP MARINE Gear Pump Oil Change Kit - 12V (04-03-009)
- ALBIN PUMP MARINE 3-Way Bilge Panel - 12/24V (01-66-027)
- RARITAN 12 Gal Water Heater With Heat Exchanger 120V (171211)
- Albin Pump Marine Marine Pumps & Plumbing