Shop All Marine Pumps & Plumbing
Albin Pump Marine
Toilet Manual Compact Low
Mfr # 07-01-003
Zoro # G5312965
product price: $209.99
/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Albin Pump Marine
- MFR # 07-01-003
- Zoro # G5312965
- UPC # 7340176601483
- Country of Origin Tunisia
- Category Marine Pumps & Plumbing
Description
Toilet Manual Compact Low Manual compact toilet low. The most compact manual water toilet model available, smallest and lightest on the market. For tight spaces in smaller boats this model still makes it possible having the comfort of a water toilet onboard. Easy to clean white ceramic bowl, white wooden seat and manual ergonomic flush pump with handle that can be mounted on left or right side. Stable base for robust installation. Plug & play/ interchangeable with Jabsco 29090-3000, Johnson Pump 80-47229-01, 80-47625-01 and other manual compact toilet models. Features: Weight: 6.5 kg/17 lbs Dimensions: 400/15.75L x 290/11.4H x 450/17.7W mm/in Type: Manual Certification: CE marked 94/25/ECC, ISO8846 Small Craft, Electromagnetic compatibility 89/336/EEC, EN51014 1993/radio disturbance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Shaft Seal, 1-3/8 x 1-27/32 x 1/4", CRW1, NBR (13536)
- A & I PRODUCTS Air Filter 1.91" x7.1" x7.1" (A-B1SB2774)
- CTA MANUFACTURING Oil Filter Wrench, Swivel, 2-15/16 - 3-3/4 (2545)
- UWS REPLACEMENT SECURE LOCK TRUCK TOOL BOX HANDLE (003-SLLKBLK)
- ALBIN PUMP MARINE Gear Pump Oil Change Kit - 12V (04-03-009)
- ALBIN PUMP MARINE Water Pressure Pump - 12V - 2.6 GPM (02-01-003)
- ALBIN PUMP MARINE Wash Down Pump - 12V - 3.4 GPM (02-04-014)
- ALBIN PUMP MARINE Waste Water 43L (11.5 GPM) - 12V (03-01-005)
- ALBIN PUMP MARINE 3-Way Bilge Panel - 12/24V (01-66-027)
- ALBIN PUMP MARINE Toilet Standard Electric EVO Compact Low - 12V (07-02-008)
- FLOJET Flojet Locking Slide Clips - Pair (20408000)
- Albin Pump Marine Marine Pumps & Plumbing