Shop All Marine Pumps & Plumbing
Albin Pump Marine
Premium Water Heater 17G - 120V
Mfr # 08-01-027
Zoro # G4661965
product price: $625.99
/ea
Free Shipping & Returns
$625.99
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
- Brand Albin Pump Marine
- MFR # 08-01-027
- Zoro # G4661965
- UPC # 7340176602961
- Country of Origin Italy
- Category Marine Pumps & Plumbing
Description
Premium Water Heater 17G - 120V Marine Premium Water Heater 60L (17 gal) 800W 120V, toxic free ceramic inside coating to ensure highest water quality over time. Heats up 60L (17 gal) in 4h, good for 90L of mixed warm water or a 9 minute shower. Replaces common brands as Isotemp. Features: Weight: 16.3 kg/38 lbs Dimensions: 823/32.49L x 390/15.35H x 390/15.35W mm/in Type: Toxic Free Ceramic Double Coating Certification: CE marked (LVD) directive 2006/95/EC, EN 60335-1 (2008), EN 60335-2-21 (02-2004), A1 (07-2005), EC (01-2008). (EMC) directive: 2004/108/EC, EN 55014-1 (1999), A1 (2000), A2 (2003), EN 55014-2 (1998), A1 (2002)
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
- GROTE Copper Lug, Tin, 1/0 Ga, 5/16", PK25 (84-9534)
- PRESTONE 50/50 Antifreeze/Coolant 1 gal (AF5200)
- CURT Custom Wiring Connector, 56394 (56394)
- REESE Jack Handle Kit, 2000 lb. (500256)
- ALBIN PUMP MARINE Waste Water 43L (11.5 GPM) - 12V (03-01-005)
- ALBIN PUMP MARINE Toilet Standard Electric EVO Compact Low - 12V (07-02-008)
- ALBIN PUMP MARINE Gear Pump Oil Change Kit - 12V (04-03-009)
- ALBIN PUMP MARINE Bilge Pump Heavy Duty 1750 GPH - 12V (01-03-011)
- ALBIN PUMP MARINE General Purpose Pump FIP F3 (9 GPM) - 12V (04-01-003)
- ALBIN PUMP MARINE Toilet Silent Premium - 12V (07-04-014)
- WHALE MARINE Electric Field Bilge Switch With Time Delay (BE9006)
- Albin Pump Marine Marine Pumps & Plumbing