Shop All Marine Pumps & Plumbing
Albin Pump Marine
General Purpose Pump FIP F4 (12 GPM) - 12V
Mfr # 04-01-005
Zoro # G4635925
product price: $141.99
/ea
Free Shipping & Returns
$141.99
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
- Brand Albin Pump Marine
- MFR # 04-01-005
- Zoro # G4635925
- UPC # 7340176600936
- Country of Origin Italy
- Category Marine Pumps & Plumbing
Description
General Purpose Pump FIP F4 (12 GPM) - 12V DC 12V F4 size FIP pump with capacity 45 L/min (12 GMP). Used for pumping water, oils and chemicals. Pump body in brass, stainless steel shaft and high quality impeller. Port connections 19mm (1/2 ), self priming up to 5m vertical lift. Reversible flow direction, 12,5A fuse. Interchangeable with Johnson Pump 10-24689-01. Features: Weight: 1 lg/2 lbs Dimensions: 180/7L x 90/3.5H x 120/4.7W mm/in Reversible flow direction by changing polarity CE marked 94/25/ECC, ISO8846 Small Craft, Electromagnetic compatibility 89/336/EEC, EN51014 1993/radio disturbance
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
- 3M Reflective Tape, White, 2"x5 yd. (3430)
- SEACHOICE Friction Hinge 1-9/16" x 3", 316 SS, 2 Pack (34841)
- GENUINE Genuine Rocker Shaft Snap Ring, 11330634135 (11330634135)
- GROTE Battery Cables, 2/0 Ga, 14", Black (84-9584)
- ALBIN PUMP MARINE Albin Pump Solenoid Valve - 12V (07-66-035)
- ALBIN PUMP MARINE General Purpose Pump FIP F3 (9 GPM) - 12V (04-01-003)
- ALBIN PUMP MARINE Gear Pump Oil Change Kit - 12V (04-03-009)
- ALBIN PUMP MARINE Bilge Pump Heavy Duty 1750 GPH - 12V (01-03-011)
- ALBIN PUMP MARINE Bilge Pump Heavy Duty 2250 GPH - 24V (01-03-014)
- ALBIN PUMP MARINE Toilet Silent Premium - 12V (07-04-014)
- JOHNSON PUMP Johnson Pump Low Boy Bilge Pump - 1250 GPH, 12V (33103)
- Albin Pump Marine Marine Pumps & Plumbing