Shop All Marine Pumps & Plumbing
Albin Pump Marine
Bilge Pump Heavy Duty 2250 GPH - 24V
Mfr # 01-03-014
Zoro # G4655787
product price: $94.35
/ea
Free Shipping & Returns
$94.35
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
- Brand Albin Pump Marine
- MFR # 01-03-014
- Zoro # G4655787
- UPC # 7340176600134
- Country of Origin Italy
- Category Marine Pumps & Plumbing
Description
Bilge Pump Heavy Duty 2250 GPH - 24V Submersible heavy duty bilge pump 24V with pump capacity 140 L/min (2250 GPH) and 120 L/min (1900 GPH) at 1m head. Stainless steel shaft, double ball bearings, mechanical seal, tough thermoplastic ABS housing and a robust long-life motor design. Universal base plate with strainer and pin (for T-slot ) to attach a level switch for automatic operation. Including check valve, 32mm (1,25 ) and 38mm (1,5 ) ports. 4,5A fuse. For pleasure or commercial boats above 12m (36 Ft) length. Interchangeable with Rule 2000, Johnson Pump 22084/32-2200-02. Features: Weight: 0.9 kg/1 lb Dimsensions: 150/6L x 170/6.7H x 130/5W mm/in Heavy Duty Submersible CE marked 94/25/ECC, ISO8846 Small Craft, Electromagnetic compatibility 89/336/EEC, EN51014 1993/radio disturbance
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
- MILES LUBRICANTS 16 oz Gear Oil Bottle 460 ISO Viscosity, 140W SAE, Yellow (MSF1414007)
- BALDWIN FILTERS Oil Filter Element, Full-Flow (P80)
- SKF ACM, double lip, Wave oil seal, Bore-Tite (37390)
- ILC Replacement for DENSO 128000-2241 STARTER (128000-2241 STARTER)
- ALBIN PUMP MARINE Toilet Standard Electric EVO Compact Low - 12V (07-02-008)
- ALBIN PUMP MARINE Albin Pump Solenoid Valve - 12V (07-66-035)
- ALBIN PUMP MARINE Bilge Pump Heavy Duty 1750 GPH - 12V (01-03-011)
- ALBIN PUMP MARINE Waste Water 43L (11.5 GPM) - 12V (03-01-005)
- ALBIN PUMP MARINE Toilet Silent Premium - 12V (07-04-014)
- ALBIN PUMP MARINE General Purpose Pump FIP F3 (9 GPM) - 12V (04-01-003)
- JABSCO Jabsco Impeller Kit - 9 Blade - Nitrile - 3-3/4" Diameter x 3-1/2" W, (6760-0003-P)
- Albin Pump Marine Marine Pumps & Plumbing