Shop All Marine Pumps & Plumbing
Albin Pump Marine
Bilge Pump Heavy Duty 1750 GPH - 24V
Mfr # 01-03-012
Zoro # G4658632
product price: $84.39
/ea
Free Shipping & Returns
$84.39
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
- Brand Albin Pump Marine
- MFR # 01-03-012
- Zoro # G4658632
- UPC # 7340176600110
- Country of Origin Italy
- Category Marine Pumps & Plumbing
Description
Bilge Pump Heavy Duty 1750 GPH - 24V Submersible heavy duty bilge pump 24V with pump capacity 110 L/min (1750 GPH) and 85 L/min (1350 GPH) at 1m head. Stainless steel shaft, double ball bearings, mechanical seal, tough thermoplastic ABS housing and a robust long-life motor design. Universal base plate with strainer and pin (for T-slot ) to attach a level switch for automatic operation. Including check valve, 32mm (1,25 ) and 38mm (1,5 ) ports. 3A fuse. For pleasure or commercial boats above 10m (30 Ft) length. Interchangeable with Rule 1500, Johnson Pump 16084-00/32-1600-02. Features: Weight: 0.7 kg/1 lb Dimensions: 150/6L x 170/6.7H x 130/5W mm/in Heavy Duty Submersible CE marked 94/25/ECC, ISO8846 Small Craft, Electromagnetic compatibility 89/336/EEC, EN51014 1993/radio disturbance
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
- WARREN DISTRIBUTION Gal 80W90 Gear Oil (MAG00826)
- DUPLI-COLOR Grease and Wax Remover, 11 oz, Aerosol (EPS100000)
- BUYERS PRODUCTS 18x18x18 Inch Black Steel Underbody Truck Box (1702295)
- DORMAN Drum Brake Wheel Cylinder - Rear Left, W35325 (W35325)
- ALBIN PUMP MARINE Toilet Silent Premium - 12V (07-04-014)
- ALBIN PUMP MARINE 3-Way Bilge Panel - 12/24V (01-66-027)
- ALBIN PUMP MARINE Bilge Pump Heavy Duty 1750 GPH - 12V (01-03-011)
- ALBIN PUMP MARINE General Purpose Pump FIP F3 (9 GPM) - 12V (04-01-003)
- ALBIN PUMP MARINE Gear Pump Oil Change Kit - 12V (04-03-009)
- ALBIN PUMP MARINE General Purpose Pump FIP F4 (12 GPM) - 12V (04-01-005)
- ECO FLO PRODUCTS ECO-FLO 1/2 HP 600 gph Stainless Steel Manual Pump (EFSUB5-103)
- Albin Pump Marine Marine Pumps & Plumbing