Shop All Marine Pumps & Plumbing
Albin Pump Marine
Bilge Pump Heavy Duty 1750 GPH - 12V
Mfr # 01-03-011
Zoro # G4617673
product price: $70.19
/ea
$70.19
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
- Brand Albin Pump Marine
- MFR # 01-03-011
- Zoro # G4617673
- UPC # 7340176600103
- Country of Origin Italy
- Category Marine Pumps & Plumbing
Description
Bilge Pump Heavy Duty 1750 GPH - 12V Submersible heavy duty bilge pump 12V with pump capacity 110 L/min (1750 GPH) and 85 L/min (1350 GPH) at 1m head. Stainless steel shaft, double ball bearings, mechanical seal, tough thermoplastic ABS housing and a robust long-life motor design. Universal base plate with strainer and pin (for T-slot ) to attach a level switch for automatic operation. Including check valve, 32mm (1,25 ) and 38mm (1,5 ) ports. 6A fuse. For pleasure or commercial boats above 10m (30Ft) length. Interchangeable with Rule 1500, Johnson Pump 16004-00 /32-1600-01. Features: Weight: 0.7 kg/1 lb Dimensions: 150/6L x 170/6.7H x 130/5W mm/in Heavy Duty Submersible CE marked 94/25/ECC, ISO8846 Small Craft, Electromagnetic compatibility 89/336/EEC, EN51014 1993/radio disturbance
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
- BEDRUG UNIVERSAL (CUT-TO-FIT) BEDRUG MAT FOR DROP IN (BMX00D)
- A & I PRODUCTS Pin, Drawbar Clevis Spring, 5 pack 4.5" x4.5" x2" (A-311920)
- MAIN FILTER DONALDSON/FBO/DCI P565062 Replacement/Interchange Spin-On Filter (MF0410544)
- GATES Flexible Coolant Hose(Standard) - Upper, 25530 (25530)
- ALBIN PUMP MARINE Toilet Standard Electric EVO Compact Low - 12V (07-02-008)
- ALBIN PUMP MARINE Toilet Silent Premium - 12V (07-04-014)
- ALBIN PUMP MARINE Gear Pump Oil Change Kit - 12V (04-03-009)
- ALBIN PUMP MARINE 3-Way Bilge Panel - 12/24V (01-66-027)
- ALBIN PUMP MARINE Albin Pump Solenoid Valve - 12V (07-66-035)
- ALBIN PUMP MARINE General Purpose Pump FIP F4 (12 GPM) - 12V (04-01-005)
- SCANDVIK 10280 Stainless Steel Oval Basin (10280)
- Albin Pump Marine Marine Pumps & Plumbing