Shop All Marine Pumps & Plumbing
Albin Pump Marine
Automatic Bilge Pump 500 GPH - 12V
Mfr # 01-04-015
Zoro # G4633073
product price: $37.49
/ea
$37.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Albin Pump Marine
- MFR # 01-04-015
- Zoro # G4633073
- UPC # 7340176600141
- Country of Origin Italy
- Category Marine Pumps & Plumbing
Description
Automatic Bilge Pump 500 GPH - 12V Fully automatic bilge pump 12V, automatic activation with a built in electrical level switch. Pump capacity 32 L/min (500 GPH) and 25 L/min (400 GPH) at 1m head. Stainless steel shaft, compact and easy to install. Tough thermoplastic ABS housing and removable base plate with strainer integrated. Easy maintenance and low power consumption. A three wire design allows for automatic, manual or override mode. Including 19 mm (3/4 ) straight and elbow detachable discharge ports. 1,8A fuse. For pleasure boats up to 6m (20 Ft) length. Features: Weight: 0.45 kg/1 lb Dimensions: 151/6L x 95/3.75H x 78/3W mm/in Automatic Submersible CE marked 94/25/ECC, ISO8846 Small Craft, Electromagnetic compatibility 89/336/EEC, EN51014 1993/radio disturbance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Truckbox, Trailer Tongue, Double Lid, 7.1 cu ft Cap, 36 in Overall W, 18 in Overall D, Black (1701680)
- A1 CARDONE REMAN PROP SHAFT (65-9333)
- PRESTONE Antifreeze Coolant, Red, 1 gal., Jug (AFC13100)
- RONSTAN Sheave Acetal O D26mm x I D10mm x W12mm (RF1746)
- ALBIN PUMP MARINE 3-Way Bilge Panel - 12/24V (01-66-027)
- ALBIN PUMP MARINE Bilge Pump Heavy Duty 2250 GPH - 24V (01-03-014)
- ALBIN PUMP MARINE Gear Pump Oil Change Kit - 12V (04-03-009)
- ALBIN PUMP MARINE General Purpose Pump FIP F3 (9 GPM) - 12V (04-01-003)
- ALBIN PUMP MARINE Bilge Pump Heavy Duty 1750 GPH - 12V (01-03-011)
- ALBIN PUMP MARINE General Purpose Pump FIP F4 (12 GPM) - 12V (04-01-005)
- GROCO Garboard Drain w/Plug (TD-500)
- Albin Pump Marine Marine Pumps & Plumbing