Shop All Marine Pumps & Plumbing
Albin Pump Marine
Automatic Bilge Pump 1100 GPH - 12V
Mfr # 01-04-018
Zoro # G4665772
$46.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Albin Pump Marine
- MFR # 01-04-018
- Zoro # G4665772
- UPC # 7340176600172
- Country of Origin Italy
- Category Marine Pumps & Plumbing
Description
Automatic Bilge Pump 1100 GPH - 12V Fully automatic bilge pump 12V, automatic activation with a built in electrical level switch. Pump capacity 75 L/min (1100 GPH) and 65 L/min (1000 GPH) at 1m head. Stainless steel shaft, compact and easy to install. Tough thermoplastic ABS housing and removable base plate with strainer integrated. Easy maintenance and low power consumption. A three wire design allows for automatic, manual or override mode. Fixed 29 mm (1,15 ) straight discharge port. 4A fuse. For pleasure boats from 8m (25 Ft) to 10m (30 Ft) length. Features: Weight: 0.45 kg/1 lb Dimensions: 151/6L x 95/3.75H x 78/3W mm/in Automatic Submersible CE marked 94/25/ECC, ISO8846 Small Craft, Electromagnetic compatibility 89/336/EEC, EN51014 1993/radio disturbance
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Automotive Circuit Breaker, CB185 Series, 50 A (CB185-50)
- MARYKATE 1 Oz. Hull and Bottom Cleaner Bottle, White, Concentrate (MK2032)
- BALDWIN FILTERS Air Filter, 9-3/32 x 19-3/32 in. (RS4580)
- SPRAYWAY Interior Detailer (SW780-1)
- ALBIN PUMP MARINE Albin Pump Solenoid Valve - 12V (07-66-035)
- ALBIN PUMP MARINE Wash Down Pump - 12V - 3.4 GPM (02-04-014)
- ALBIN PUMP MARINE Gear Pump Oil Change Kit - 12V (04-03-009)
- ALBIN PUMP MARINE Toilet Standard Electric EVO Compact Low - 12V (07-02-008)
- ALBIN PUMP MARINE 3-Way Bilge Panel - 12/24V (01-66-027)
- ALBIN PUMP MARINE General Purpose Pump FIP F4 (12 GPM) - 12V (04-01-005)
- WHALE MARINE Whale Gusher® Galley MK3 Service Kit (AK0553)
- Albin Pump Marine Marine Pumps & Plumbing