Shop All Blower and Fan Accessories
Albin Pump Marine
Air Blower 1000 In-Line 250 - 12V
Mfr # 10-01-011
Zoro # G6481904
product price: $235.99
/ea
Free Shipping & Returns
$235.99
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
- Brand Albin Pump Marine
- MFR # 10-01-011
- Zoro # G6481904
- UPC # 7340176602503
- Country of Origin Italy
- Category Blower and Fan Accessories
Description
Air Blower 1000 In-Line 250 - 12V 7 in-line mounted marine ventilation 12V axial blower with capacity 1000 m3 per h, 589 CFM. 178mm port connection and 250mm length. Sheltered blades from blower housing interference at tough installation. Compact 5 blade design to maximize performance. For continous duty. 7A fuse. Interchangeable with Vetus Vent17812A. Features: Weight: 1.4 kg/3 lbs Dimensions: 250/9.8L x 220/8.7H x 178/7W mm/in Type: 7" In-Line Certification: CE marked ISO 9097:1991 Marine (small craft electrical fans), ISO8846 1990 (ignition protection), ISO 10133 2000 (electrical systems), EN55014-1 2006 (2004/108EC)
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
- HONEYWELL HOME AirSwitch ProDuct (AP5027-30)
- AIR HANDLER Fiberglass Pocket Air Filter, 12x24x22", MERV 14 (2GGW6)
- IEC CONN LEADLESS MOTOR YELLOW (E037-90031229)
- MARS Heated Low Profile Air Curtain, 72 In (LPV272-1EBF-OB)
- ALLEGRO INDUSTRIES ConfinedSpaceBlower, Blk/Orng/Yell, 12.5"W (9539-08)
- GOODMAN Blower Wheel (D6723306S)
- DRI-EAZ Replacement Filter, For MFR No F504/F505 (F519)
- DAYTON Blower, Duct, 9 In (7C408)
- DAYTON Blower, Duct, 9 In (4C118)
- DAYTON Blower, Assembled, 230/208 V, 3 Speed (1XJY4)
- DAYTON Blower, 9-1/2 In, 115 V, 955 CFM @ 0.700-In (7HL62)
- Albin Pump Marine Blower and Fan Accessories