Shop All Blower and Fan Accessories
Albin Pump Marine
Air Blower 1000 In-Line 165 - 12V
Mfr # 10-01-013
Zoro # G6492745
product price: $250.99
/ea
Free Shipping & Returns
$250.99
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
- Brand Albin Pump Marine
- MFR # 10-01-013
- Zoro # G6492745
- UPC # 7340176602527
- Country of Origin Italy
- Category Blower and Fan Accessories
Description
Air Blower 1000 Inline 165 - 12V 7 in-line mounted marine ventilation 12V axial blower with capacity 1000 m3 per h, 589 CFM. 178mm port connection and 165mm length. Sheltered blades from blower housing interference at tough installation. Compact 5 blade design to maximize performance. For continous duty. 7A fuse. Features: Weight: 1.2 kg/2 lbs Dimensions: 165/6.5L x 220/8.7H x 178/7W mm/in Type: 7" In-Line Certification: CE marked ISO 9097:1991 Marine (small craft electrical fans), ISO8846 1990 (ignition protection), ISO 10133 2000 (electrical systems), EN55014-1 2006 (2004/108EC)
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
- KOCH Holding Frame, 20x25x3", Type 8, Galv Frame (122-608-2025)
- FEBI Dsg Filter Kit, 44176 (44176)
- FASCO Rectangular OEM Blower, 3000 RPM, 1 Phase, Direct, Steel 1 Speed (A229)
- ZORO SELECT Evaporative Cooling Pad, 12x4x60 in., PK5 (4KCC4)
- BURNHAM 100850-01 Blower Replacement (100850-01)
- IEC BLOWER HOUSING ASSY CY (D019-90000075)
- GOODMAN Blower Wheel, 10 x 10 (B1368047S)
- DAYTON Blower, 9-1/2 In, 115 V, 750 CFM @ 0.600-In (7HL52)
- IEC BLOWER WHEEL 910 DD 050 CLW CC (D030-70005122)
- ATLANTIC BLOWERS Pressure Filter Canister, 2.50" (AB-10004)
- YORK Blower Assy with Wheel, Shaft, Bearings (S1-026-23848-700)
- Albin Pump Marine Blower and Fan Accessories