Albin Group

Gobius C External Fluid Level Sensor/Tank Monitor


product price: $637.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Gobius C External Fluid Level Sensor/Tank Monitor Plug and play installation. No disassembly of the tank is needed. Measures from the top, never a risk of leakage. Complete system, everything included; sensor, cable, 3M cleaning wipe, and an extra 3M sensor tape. Handles voltage of 12-24 Volts. The sensor is mounted in the same simple way as other Gobius products but on the top of the tank. Max. tank depth is 2 meters. Can be connected to control systems and analog instruments such as KUS, VDO, WEMA, and Faria 10-190 Ohm, 240-33 Ohm, 4-20 mA, and 0-5 V. In addition, there is two individual on/off outputs to signal when the tank is empty and full. Installation is done from your phone via Bluetooth. The app is available in English, French, German, Italian, Spanish, and Swedish. - Features: Suitable for all types of liquids Plug-and-play installation All settings are done automatically Built-in Tank Calculator Built-in wave motion reduction No need for removing the tank Reading through plastic tank No tank wall thickness limit Adapted for standard holes in metal tanks 1,25'' SAE 5 No cleaning inside the tank is needed No maintenance Measurement Functions: Measuring range, 0-2000 mm Measuring interval, 1 second Resolution: 1 mm Accuracy: +/- 2-3 mm - Tank Geometries: Rectangular, Irregular, Vertical Cylindric, Horizontal Cylindric Specifications: The input voltage, 9-28 V DC Connector, Female 8 pins Two digital outputs level alarms 4-20 mA galvanically insulated Outputs, 10-180 240-33 Ohm Output, 0-5 V Sensor LED shows active/measuring Input voltage, 9-28 V DC Power consumption, 10 mA Built-in Bluetooth, version 5.0 Built-in temperature sensor Built-in accelerometer Built-in micro radar sensor Max voltage: 30 V Max current: 500 mA Bluetooth turns off Sensor Facts: Weight, 65 gram Dimensions, high 65 mm, width 95 mm Sensor height incl adapter metal tank, 75 mm Cable length, 1 m Connector on the sensor Sensor material, ABS Color, silver Bluetooth, version 5.0 Waterproof IP44

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.