Shop All Marine Pumps & Plumbing
Albin Group
DC Driven Circulation Pump w/Brushless Motor - BL30CM 12V
Mfr # 13-01-001
Zoro # G312299212
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Albin Group
- MFR # 13-01-001
- Zoro # G312299212
- UPC # 7340176606907
- Country of Origin Unknown
- Category Marine Pumps & Plumbing
Description
DC Driven Circulation Pump with Brushless Motor - BL30CM 12V This circulation pump is for the circulation of water/antifreeze in heating or cooling systems on boats, buses, motor homes, and commercial vehicles. There are many advantages to this pump, such as its small size with high efficiency, maintenance-free, ceramic shaft, carbon fiber sleeve, completely waterproof IP68, brushless DC control, and long service life. Features : Motor brush-less magnetic isolated design For continuous duty Life span: 20,000 hours Materials of pump housing: ABS, PES/SPS/PA66 Motor IP classification: IP 68 Noise class: 35dB The max liquid temperature for continuous Duty is 80 degreesC, Intermittent is 100 degreesC Specifications: Port size: inch 3/4in / mm 20 Weight: 0.48 kg Capacity at 0.1 bar: 32 l/min Capacity at 0.25 bar: 28 l/min Max load: 4.5A Max power consumption: 55W *Includes pump and motor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Tool, Serpentine Bel (1UBE8)
- WHITESIDE Adjustable Creeper Seat With Round Seat (HRASV)
- SHURHOLD 6" Polypropylene Stiff Bristle Deck Brush (950)
- 3M Manual200mLCartridge Applicator Gun, PK12 (08571)
- RIG RITE Rig Rite 510 Variable Timer for Livewell Pumps (510)
- WHITECAP Hawse Pipe - 316 Stainless Steel - 4" x 2" (6128C)
- RARITAN 20 Gal Water Heater With Heat Exchanger 120V (172011)
- GROCO 2" Bronze High Speed Thru-Hull Fitting w/Nut (HSTH-2000-W)
- JABSCO Joker Valve (44106-1000)
- SHURFLO Shurflo Aqua King II Black 55 PSI 3 GPM Automatic Fresh Water Pump 8 1/8" x 5" x 4 1/8" (4138-111-E65)
- JR PRODUCTS 3-WAY DIVERTER VALVE, M/M/F (62245)
- Albin Group Marine Pumps & Plumbing