Shop All LED Troffers
Albeo
Troffer Retrofit Kit, 3500K, 46-39/64 in.L
Mfr # LVR24B040MM835VQRMWHTE
Zoro # G2361497
product price: $215.99
/ea
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Size - Fixtures 2 ft x 4 ft
- Lighting Technology LED
- Voltage 120/277V AC
- Watts 36
- Lighting Certification Unrated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Albeo
- MFR # LVR24B040MM835VQRMWHTE
- Zoro # G2361497
- Country of Origin Mexico
- Category LED Troffers
Dimensions
Nominal Size - Fixtures | 2 ft x 4 ft |
Fixture Length | 45 39/64 in |
Fixture Width | 23 in |
Fixture Height | 2 1/2 in |
Overall Height | 2 1/2 in |
Overall Width | 23 in |
Nominal Size | 2 ft x 4 ft |
Overall Length | 45 5/8 in |
Description
Troffer Fixture Retrofit Kit, Lumens 4,000 lm, Lumens Range 4,000 to 5,999 lm, Light Technology LED, 120/277V AC, Lighting Certification Unrated, Dimmable Yes, Emergency Battery Backup No, For Bulb Type Integrated LED, Overall Height 2 1/2 in, Overall Length 45 5/8 in, Overall Width 23 in, Color Rendering Index 80, Color Temperature 3500K, Dimming Method 0-10V, Kit Contents LED Driver, LED Board, Reflector and Bracket, LED Replacement For 2 Lamp T8, Lens Type Curved Lens
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWHOUSE LIGHTING - OUTDOOR 48ft. Smart LED Outdoor String Lights, Smart Life App (SMSTRING15)
- HALO Rsq 5 Inch Trim Matte White (RSQ5TRMMW)
- ILC Replacement for Ottlite Olt-24w replacement light bulb lamp (OLT-24W OTTLITE)
- MAXIM LIGHTING Wafer 4.5x48 Linear LED Surface Mount 4000K (58747WTWT)
- LITETRONICS LED Magnetic Retrofit Kit, 21"L, 30W, 3500K (RFM3T235A)
- LIVEX LIGHTING Villa Verona 6 Light Verona Bronze with (8575-63)
- COLUMBIA LIGHTING Recessed Troffer, 36W, 4465 lm, 47-3/4" L (LCAT24-40LWG-ED1U)
- COMMERCIAL LED 2X2 LED TUNABLE TROFFER (CLP7-2X2-TF-40WD-SPCDN)
- LITHONIA LIGHTING LED Recessed Troffer, 4000K, 32W, 120-277V (2GTL 4 30L SWL EZ1 LP840)
- LITHONIA LIGHTING LED Flat Panel, 3357 lm, Max Fixture 26.0 (EPANL 2X2 3400LMHE 80CRI 35KMIN10ZTMVOLT)
- ALSET 1 x 4 LED recessed troffer 4K CCT 3684 lumens at 35 watts (51201)
- Albeo LED Troffers