Shop All Hazardous Location Lighting Fixtures
Albeo
Stairwell Fixture, LED, 5000K, 7450lm, 48L
Mfr # ALR204T08T581DSQVQSTKQW1PK
Zoro # G3307930
Free Shipping & Returns
$317.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Type Strip Light
- LED Replacement For 1 Lamp T8
- Lamp Type LED
- Lamp Watts 59
- Lamp Included No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Albeo
- MFR # ALR204T08T581DSQVQSTKQW1PK
- Zoro # G3307930
- Country of Origin Multiple
- Category Hazardous Location Lighting Fixtures
Dimensions
Length | 50-1/2" |
Height | 5-13/64" |
Nominal Width | 7 13/64 in |
Width | 7-13/64" |
Nominal Height | 5 13/64 in |
Nominal Length | 4 ft |
Overall Length | 51 3/4 in |
Overall Width | 6 3/4 in |
Overall Height | 4 1/4 in |
Description
4 ft, Lens Shape Tube-Style, 5000K, 8,100 lm, 137 lm/W, Max. Fixture Wattage 59 W, LED, Sensor Type No Sensor, Mounting Style Standard, Linkable No, For Bulb Type Integrated LED, LED Replacement For 1 Lamp T8, Bulb Included Yes, Dimmable Yes, ALR2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Eiko 031293151100 replacement light bulb lamp (031293151100 EIKO)
- SYLVANIA Fluorescent, 32 W, T8, Medium Bi-Pin (G13) (FO32/865/XP/ECO)
- ILC Replacement for Atlantic Ultraviolet Gph620t5l/4 replacement light bulb lamp (GPH620T5L/4 ATLANTIC ULTRAVIOLET)
- LUXRITE A19 LED Light Bulbs Dusk to Dawn 9W (60W Equivalent) 800LM 3000K Soft White E26 Base 6-Pack (LR21471-6PK)
- ALBEO Stairwell Fixture, LED, 4000K, 3350lm, 48L (ALR204T03T481DSQVQSTKQW1PK)
- KILLARK Metal Halide Light Fixture, M137 (EZP170)
- LARSON ELECTRONICS Hazardous Location LED Fixture, 150W (EPL-LED-150W-RT)
- BRITE-STRIKE Tactical Hands Free Light, LED, Silvr, PK10 (APALS 10PK-WHI)
- LARSON ELECTRONICS Hazardous Location Fixture, T8-LED, 56W (HALSS-48-2L-LED-SFC)
- LARSON ELECTRONICS Hazardous Location LED Fixture, 16W (HAL-24-16W-LED-SP-24V)
- LARSON ELECTRONICS Explosion Proof Lighting, T8, 64W (EPL-48-2L-T8-SFC)
- Albeo Hazardous Location Lighting Fixtures