Shop All Hazardous Location Lighting Fixtures
Albeo
Stairwell Fixture, LED, 5000K, 5350lm, 48L
Mfr # ALR204T05T581DSQVQSTKQW1PK
Zoro # G3307958
product price: $296.99
/ea
Free Shipping & Returns
$296.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Type Strip Light
- Fixture Wattage 34
- LED Replacement For 1 Lamp T8
- Lamp Type LED
- Lamp Watts 34
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Albeo
- MFR # ALR204T05T581DSQVQSTKQW1PK
- Zoro # G3307958
- UPC # 662052165795
- Country of Origin Multiple
- Category Hazardous Location Lighting Fixtures
Dimensions
Length | 50-1/2" |
Height | 5-1/4" |
Width | 7-1/4" |
Nominal Length | 4 ft |
Nominal Height | 5 1/4 in |
Nominal Width | 7 1/4 in |
Overall Width | 6 3/4 in |
Overall Length | 51 3/4 in |
Overall Height | 4 1/4 in |
Description
4 ft, Lens Shape Tube-Style, 5000K, 5,100 lm, 150 lm/W, Max. Fixture Wattage 34 W, LED, Sensor Type No Sensor, Mounting Style Standard, Linkable No, For Bulb Type Integrated LED, LED Replacement For 1 Lamp T8, Bulb Included Yes, Dimmable Yes, ALR2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIONS LIGHTING Canton Glass (G182)
- BAYCO HIGH LUMEN 50' MULTI PURPOSE LIGHT (BYSL-866)
- ILB GOLD Replacement Led, Led-8090M50-G4 Led Shape Retrofit (LED-8090M50-G4)
- ILC Replacement for Plusrite J118 500w 120v replacement light bulb lamp, 2PK (J118 500W 120V PLUSRITE)
- ALBEO Stairwell Fixture, LED, 4000K, 3350lm, 48L (ALR204T03T481DSQVQSTKQW1PK)
- POINT LIGHTING FAA L-810 LED Single Obstruction Light with Photocontrol DC (POL-21006-3F-R-34B-S2.3-P)
- WESTGATE FCR-11-12W-40KHAZARDOUS LOCATION FLOOD/HIGHBAY LIGHTS CLASS 1, DIV. 2 (FCR-11-12W-40K)
- KILLARK Mounting Splice Box Ceiling 4 Hub (VMX2B)
- POINT LIGHTING FAA L-810 LED Double Obstruction Light DC (POL-21006-3F-R-34B-D2)
- KILLARK Incandescent Fixture, With 2PDH1 2PDG7 (NV2IG15XSG)
- POINT LIGHTING FAA L-810 Double Obstruction Light with Photocontrol AC (POL-21006-1F-R-34B-D2.2-P)
- Albeo Hazardous Location Lighting Fixtures