Shop All Hazardous Location Lighting Fixtures
Albeo
Stairwell Fixture, LED, 5000K, 3350lm, 48L
Mfr # ALR204T03T581DSQVQSTKQW1PK
Zoro # G3307976
product price: $261.99
/ea
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Type Strip Light
- Fixture Wattage 20
- LED Replacement For 1 Lamp T8
- Lamp Type LED
- Lamp Watts 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Albeo
- MFR # ALR204T03T581DSQVQSTKQW1PK
- Zoro # G3307976
- Country of Origin Multiple
- Category Hazardous Location Lighting Fixtures
Dimensions
Length | 50-1/2" |
Height | 5-1/4" |
Nominal Width | 7 1/4 in |
Width | 7-1/4" |
Nominal Length | 4 ft |
Nominal Height | 5 1/4 in |
Overall Length | 51 3/4 in |
Overall Width | 6 3/4 in |
Overall Height | 4 1/4 in |
Description
4 ft, Lens Shape Tube-Style, 5000K, 3,100 lm, 155 lm/W, Max. Fixture Wattage 20 W, LED, Sensor Type No Sensor, Mounting Style Standard, Linkable No, For Bulb Type Integrated LED, LED Replacement For 1 Lamp T8, Bulb Included Yes, Dimmable Yes, ALR2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROGRESS LIGHTING Beaufort One-Light Medium Wall Lantern (P560050-031)
- KEYSTONE 50W Dimmable SmartCurrent LED Driver, KTLD-40-UV-SC1400-56-VDIM-W1 (KTLD-40-UV-SC1400-56-VDIM-W1)
- WESTINGHOUSE Bulb T4 E12 100 Lumen (0322600)
- SIGNIFY LED Lamp, 11.0W, 1500 lm, Frosted Finish (11T5HE/34-850/IF15/G/DIM 10/1)
- ALBEO Stairwell Fixture, LED, 4000K, 3350lm, 48L (ALR204T03T481DSQVQSTKQW1PK)
- POINT LIGHTING FAA L-810 Double Obstruction Light AC with Photocontrol AC (POL-21006-1F-R-34B-D2-P)
- APPLETON ELECTRIC Fixture, Ceiling Mount (AC1575)
- KOEHLER BRIGHTSTAR Expl-Proof Flshlght, Yellow, Polym, 325lm (60170)
- LARSON ELECTRONICS Explosion Proof Lighting, 78W, LED (EPLC2-48-100LED-AMB)
- KILLARK Linear LED, 5598 lm, 120 to 277VAC, 46.5 W (L1L730D)
- HUBBELL LIGHTING Compass Lighting LED Emergency Light, Square Heads, White, NiCad Battery, Damp location (CU2SQ)
- Albeo Hazardous Location Lighting Fixtures