Shop All Hazardous Location Lighting Fixtures
Albeo
Stairwell Fixture, LED, 5000K, 14800lm, 96L
Mfr # ALR208T16T581DSQVQSTKQW1PK
Zoro # G2360815
product price: $663.99
/ea
Free Shipping & Returns
$663.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Type Strip Light
- LED Replacement For 1 Lamp T8
- Lamp Watts 118
- Lamp Type LED
- Lamp Included No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Albeo
- MFR # ALR208T16T581DSQVQSTKQW1PK
- Zoro # G2360815
- Country of Origin Multiple
- Category Hazardous Location Lighting Fixtures
Dimensions
Length | 98" |
Height | 5-13/64" |
Nominal Length | 8 ft |
Nominal Width | 7 13/64 in |
Width | 7-13/64" |
Nominal Height | 5 13/64 in |
Overall Height | 4 1/4 in |
Overall Width | 6 3/4 in |
Overall Length | 100 in |
Description
8 ft, Lens Shape Tube-Style, 5000K, 16,100 lm, 136 lm/W, Max. Fixture Wattage 118 W, LED, Sensor Type No Sensor, Mounting Style Standard, Linkable No, For Bulb Type Integrated LED, LED Replacement For 1 Lamp T8, Bulb Included Yes, Dimmable Yes, ALR2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL + HOWELL SECURITY LIGHT LED WHITE (8575)
- REMPHOS 2' Ubend 15W T8, Type A/B, Plastic Lens, 4000K (RPT-B-TOTALTUBE-T8-G3-2FTU1-840-A)
- SYLVANIA 9W T4 LED Light Bulb - G23 (2-Pin) Base - White Finish (S6707)
- REMPHOS Base Model Utility Drum (RP-B-UD-14N-10L-40K-WC)
- ALBEO Stairwell Fixture, LED, 4000K, 3350lm, 48L (ALR204T03T481DSQVQSTKQW1PK)
- GLOBAL EQUIPMENT LED Vapor Tight Fixture, 4', 40W, 120-277V, 4000K, 4400 Lumens, (HG-L223-40W)
- POINT LIGHTING FAA L-810 Single Obstruction Light with Photocontrol AC (POL-21006-1F-R-34B-S2.3-P)
- KILLARK LED Light Fixture, Haz Loc, 45W, Pendant (VM1L4530A2GLG)
- BRITE-STRIKE Tactical Hands Free Light, LED, Silvr, PK10 (APALS 10PK-BLU)
- CROUSE HINDS HAZARD-GARD 250W MERCURY VAPOR 347V-AC LIGHT FIXTURE (EVM8250 347-M87)
- CROUSE HINDS Light Fixtures DMVIG2A085GP/120 (DMVIG2A085GP/120)
- Albeo Hazardous Location Lighting Fixtures