Shop All Hazardous Location Lighting Fixtures
Albeo
Stairwell Fixture, LED, 5000K, 10700lm, 96L
Mfr # ALR208T10T581DSQVQSTKQW1PK
Zoro # G2360830
product price: $534.99
/ea
Free Shipping & Returns
$534.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Type Strip Light
- LED Replacement For 1 Lamp T8
- Lamp Watts 67
- Lamp Type LED
- Lamp Included No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Albeo
- MFR # ALR208T10T581DSQVQSTKQW1PK
- Zoro # G2360830
- Country of Origin Multiple
- Category Hazardous Location Lighting Fixtures
Dimensions
Length | 98" |
Height | 5-13/64" |
Nominal Length | 8 ft |
Nominal Width | 7 13/64 in |
Width | 7-13/64" |
Nominal Height | 5 13/64 in |
Overall Height | 4 1/4 in |
Overall Length | 100 in |
Overall Width | 6 3/4 in |
Description
8 ft, Lens Shape Tube-Style, 5000K, 10,100 lm, 151 lm/W, Max. Fixture Wattage 67 W, LED, Sensor Type No Sensor, Mounting Style Standard, Linkable No, For Bulb Type Integrated LED, LED Replacement For 1 Lamp T8, Bulb Included Yes, Dimmable Yes, ALR2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Eiko Dt40/50/rs replacement light bulb lamp (DT40/50/RS EIKO)
- STREAMLIGHT Switch Boot For LED Stinger (757016)
- ILC Replacement For LIGHT BULB LAMP, 50PARHIRFL25 130V (50PAR/HIR/FL25 130V)
- LIGHTOLIER Low Profile LED Slim Downlight, 5/8in.H (S5R927K7)
- ALBEO Stairwell Fixture, LED, 4000K, 3350lm, 48L (ALR204T03T481DSQVQSTKQW1PK)
- CROUSE HINDS Luminaire 61W Led 100-277V-Ac Light Fixture (VMVL-7-J-R3-UNV1)
- GLOBAL EQUIPMENT LED Vapor Tight Fixture, 4', 40W, 120-277V, 4000K, 4400 Lumens, (HG-L223-40W)
- LARSON ELECTRONICS Hazardous Lighting Fixtures, Ceiling (HAL-CRNM-LED7W-HV-CLG-56K)
- KILLARK LED Light Fixture, Haz Location, Fluted (EML4530)
- KILLARK Incandescent Light Fixture, A-23/PS-25 (EMI20)
- LARSON ELECTRONICS Crane Warning Laser, Exp-Prf, 5Mw, 12-24V (EXHL-SFC-LE5-CRN-RED-1224-45DB)
- Albeo Hazardous Location Lighting Fixtures