Shop All Hazardous Location Lighting Fixtures
Albeo
Stairwell Fixture, LED, 4000K, 7450lm, 48L
Mfr # ALR204T08T481DSQVQSTKQW1PK
Zoro # G3307949
Free Shipping & Returns
$366.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Type Strip Light
- LED Replacement For 1 Lamp T8
- Lamp Type LED
- Lamp Watts 59
- Lamp Included No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Albeo
- MFR # ALR204T08T481DSQVQSTKQW1PK
- Zoro # G3307949
- Country of Origin Multiple
- Category Hazardous Location Lighting Fixtures
Dimensions
Length | 50-1/2" |
Height | 5-13/64" |
Nominal Width | 7 13/64 in |
Width | 7-13/64" |
Nominal Height | 5 13/64 in |
Nominal Length | 4 ft |
Overall Width | 6 3/4 in |
Overall Height | 4 1/4 in |
Overall Length | 51 3/4 in |
Description
4 ft, Lens Shape Tube-Style, 4000K, 8,100 lm, 137 lm/W, Max. Fixture Wattage 59 W, LED, Sensor Type No Sensor, Mounting Style Standard, Linkable No, For Bulb Type Integrated LED, LED Replacement For 1 Lamp T8, Bulb Included Yes, Dimmable Yes, ALR2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for LIGHT BULB / LAMP F40CW REPLACED BY (F40CW REPLACED BY LIGHT BULB / LAMP)
- Z-LITE Pier Mounts Outdoor Pier Mount, Black (533PM-BK)
- DAY-BRITE CFI Wrap 4000K LED, , 4,000 K (OWL240L840-UNV-DIM)
- GOLIGHT Spotlight, 40W, 12VDC, 3.5A, 8" H, 7-1/4" W (79514GT)
- ALBEO Stairwell Fixture, LED, 4000K, 3350lm, 48L (ALR204T03T481DSQVQSTKQW1PK)
- POINT LIGHTING FAA L-810 Double Obstruction Light AC (POL-21006-1F-R-34B-D2)
- LARSON ELECTRONICS Explosion Proof Lighting, T8-LED, 56W (EPL-48-2L-LED-SFC)
- LARSON ELECTRONICS Hazardous Location Fixture, T8-LED, 56W (HAL-48-2L-LED-SFC)
- LARSON ELECTRONICS Hazardous Lighting Fixtures, Pendant (HAL-CRNM-LED7W-HV-PND-56K)
- BRITE-STRIKE Tactical Hands Free Light, LED, Silvr, PK10 (APALS 10PK-BLU)
- WESTGATE FCR-11-12W-40KHAZARDOUS LOCATION FLOOD/HIGHBAY LIGHTS CLASS 1, DIV. 2 (FCR-11-12W-40K)
- Albeo Hazardous Location Lighting Fixtures