Shop All Hazardous Location Lighting Fixtures
Albeo
Stairwell Fixture, LED, 4000K, 6300lm, 96L
Mfr # ALR208T06T481DSQVQSTKQW1PK
Zoro # G2360867
product price: $493.99
/ea
Free Shipping & Returns
$493.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fixture Type Strip Light
- Fixture Wattage 38
- LED Replacement For 1 Lamp T8
- Lamp Watts 38
- Lamp Type LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Albeo
- MFR # ALR208T06T481DSQVQSTKQW1PK
- Zoro # G2360867
- Country of Origin Multiple
- Category Hazardous Location Lighting Fixtures
Dimensions
Length | 98" |
Height | 5-1/4" |
Nominal Length | 8 ft |
Nominal Width | 7 1/4 in |
Width | 7-1/4" |
Nominal Height | 5 1/4 in |
Overall Height | 4 1/4 in |
Overall Width | 6 3/4 in |
Overall Length | 100 in |
Description
8 ft, Lens Shape Tube-Style, 4000K, 6,100 lm, 161 lm/W, Max. Fixture Wattage 38 W, LED, Sensor Type No Sensor, Mounting Style Standard, Linkable No, For Bulb Type Integrated LED, LED Replacement For 1 Lamp T8, Bulb Included Yes, Dimmable Yes, ALR2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING Azalea™ LED Undercabinet Lights (EUS43W)
- ILC Replacement for Germicidal Tuv8w/g8t5 replacement light bulb lamp (TUV8W/G8T5 GERMICIDAL)
- MAXLITE LED, 13 W, T5, Miniature Bi-Pin (G5) (L13T5DE440-CG)
- PROGRESS LIGHTING New Haven One-Light Med Wall Lt, Black (P6611-31)
- ALBEO Stairwell Fixture, LED, 4000K, 3350lm, 48L (ALR204T03T481DSQVQSTKQW1PK)
- FEDERAL SIGNAL Federal Signal 350WBX-120 120VAC, Hazardous Location Horn, Weatherproof Backbox (350WBX-120)
- POINT LIGHTING FAA L-810 LED Single Obstruction Light with Photocontrol DC (POL-21006-3F-R-34B-S2.3-P)
- LARSON ELECTRONICS Hazardous Location Fixture, T8-LED, 56W (HALP-48-2L-LED-SFC)
- COLUMBIA LIGHTING Wet Location Fixture, Linear, 18W, 120/277V (LXEN4-35LW-RFA-EDU)
- LARSON ELECTRONICS Explosion Proof Lighting, T8-LED, 56W (EPL-48-2L-LED-PND)
- ZORO SELECT Explosion Proof Inspection Light, Incand (XP25H)
- Albeo Hazardous Location Lighting Fixtures