Shop All Hazardous Location Lighting Fixtures
Albeo
Stairwell Fixture, LED, 4000K, 5350lm, 48L
Mfr # ALR204T05T481DSQVQSTKQW1PK
Zoro # G3307967
product price: $278.99
/ea
Free Shipping & Returns
$278.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fixture Type Strip Light
- LED Replacement For 1 Lamp T8
- Fixture Wattage 34
- Lamp Type LED
- Lamp Watts 34
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Albeo
- MFR # ALR204T05T481DSQVQSTKQW1PK
- Zoro # G3307967
- Country of Origin Multiple
- Category Hazardous Location Lighting Fixtures
Dimensions
Length | 50-1/2" |
Height | 5-1/4" |
Nominal Height | 5 1/4 in |
Width | 7-1/4" |
Nominal Width | 7 1/4 in |
Nominal Length | 4 ft |
Overall Length | 51 3/4 in |
Overall Width | 6 3/4 in |
Overall Height | 4 1/4 in |
Description
4 ft, Lens Shape Tube-Style, 4000K, 5,100 lm, 150 lm/W, Max. Fixture Wattage 34 W, LED, Sensor Type No Sensor, Mounting Style Standard, Linkable No, For Bulb Type Integrated LED, LED Replacement For 1 Lamp T8, Bulb Included Yes, Dimmable Yes, ALR2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Eiko 49569 replacement light bulb lamp (49569 EIKO)
- JESCO S601 series Mounting Clip, 30° rotation (S601-MC)
- ILB GOLD Incandescent Bulb, Replacement For Donsbulbs 4440X (4440X)
- ILB GOLD Bulb, LED Base Type Ba9S, Replacement For Eiko 031293026958 (31293026958)
- ALBEO Stairwell Fixture, LED, 4000K, 3350lm, 48L (ALR204T03T481DSQVQSTKQW1PK)
- APPLETON ELECTRIC Fixture, Pendant Mount (AP1575)
- KILLARK LED Light Fixture, Haz Location, Fluted (EML4530)
- CROUSE HINDS Light Fixtures DMVIG2A085GP/120 (DMVIG2A085GP/120)
- CROUSE HINDS HAZARD-GARD 250W MERCURY VAPOR 347V-AC LIGHT FIXTURE (EVM8250 347-M87)
- ABB Fixture Wall 1Lt Cage Al Med (MCL150W)
- LARSON ELECTRONICS LED Light, 140DB XFMR, 5-15,120V (EPL-PM-150LED-140DB-X24I-100-5.15)
- Albeo Hazardous Location Lighting Fixtures