Shop All Hazardous Location Lighting Fixtures
Albeo
Stairwell Fixture, LED, 4000K, 3350lm, 48L
Mfr # ALR204T03T481DSQVQSTKQW1PK
Zoro # G3307985
product price: $261.99
/ea
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Type Strip Light
- LED Replacement For 1 Lamp T8
- Fixture Wattage 20
- Lamp Watts 20
- Lamp Type LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Albeo
- MFR # ALR204T03T481DSQVQSTKQW1PK
- Zoro # G3307985
- Country of Origin Multiple
- Category Hazardous Location Lighting Fixtures
Dimensions
Length | 50-1/2" |
Height | 5-1/4" |
Nominal Height | 5 1/4 in |
Nominal Length | 4 ft |
Width | 7-1/4" |
Nominal Width | 7 1/4 in |
Overall Height | 4 1/4 in |
Overall Width | 6 3/4 in |
Overall Length | 51 3/4 in |
Description
4 ft, Lens Shape Tube-Style, 4000K, 3,100 lm, 155 lm/W, Max. Fixture Wattage 20 W, LED, Sensor Type No Sensor, Mounting Style Standard, Linkable No, For Bulb Type Integrated LED, LED Replacement For 1 Lamp T8, Bulb Included Yes, Dimmable Yes, ALR2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMARK Led, 26W, Lg, Unv Wl/Lwlv Mt, 120V, C Brz (XTOR3B-PC1)
- ILC Replacement for Light Bulb / Lamp Tcp-33014m Coil-twist-spiral replacement light bulb lamp (TCP-33014M COIL-TWIST-SPIRAL LIGHT BULB / LAMP)
- ILC Replacement For LIGHT BULB LAMP, KULKA 15482S (KULKA 1548.2S)
- MAXLITE Downlight, LED Replacement For 40W, 120V (RR4089CSW)
- FEDERAL SIGNAL Federal Signal 350WBX-120 120VAC, Hazardous Location Horn, Weatherproof Backbox (350WBX-120)
- POINT LIGHTING FAA L-810 Double Obstruction Light with Photocontrol AC (POL-21006-1F-R-34B-D2.2-P)
- CROUSE HINDS Light Fixtures VMVL-3-R1-UNV1 (VMVL-3-R1-UNV1)
- LARSON ELECTRONICS Hazardous Location LED Fixture, 150W (EPL-LED-150W-RT)
- LARSON ELECTRONICS Hazardous Location LED Fixture, 150W (EPLC2-HB-150LED-RT)
- ZORO SELECT Explosion Proof Inspection Light, Incand (XP25H)
- ABB Fixture Wall 1Lt Cage Al Med (MCL150W)
- Albeo Hazardous Location Lighting Fixtures