Shop All Hazardous Location Lighting Fixtures
Albeo
Stairwell Fixture, LED, 4000K, 10700lm, 96L
Mfr # ALR208T10T481DSQVQSTKQW1PK
Zoro # G2360849
product price: $534.99
/ea
Free Shipping & Returns
$534.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Type Strip Light
- LED Replacement For 1 Lamp T8
- Lamp Watts 67
- Lamp Type LED
- Lamp Included No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Albeo
- MFR # ALR208T10T481DSQVQSTKQW1PK
- Zoro # G2360849
- Country of Origin Multiple
- Category Hazardous Location Lighting Fixtures
Dimensions
Length | 98" |
Height | 5-13/64" |
Nominal Height | 5 13/64 in |
Nominal Width | 7 13/64 in |
Width | 7-13/64" |
Nominal Length | 8 ft |
Overall Height | 4 1/4 in |
Overall Length | 100 in |
Overall Width | 6 3/4 in |
Description
8 ft, Lens Shape Tube-Style, 4000K, 10,100 lm, 151 lm/W, Max. Fixture Wattage 67 W, LED, Sensor Type No Sensor, Mounting Style Standard, Linkable No, For Bulb Type Integrated LED, LED Replacement For 1 Lamp T8, Bulb Included Yes, Dimmable Yes, ALR2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS GE LIGHTING 100W, ED23.5 High Pressure Sodium HID Light Bulb (LU100/H/ECO)
- CRAFTSMAN Automotive 200-Lumen LED Flexible Work L (CMMT14179)
- ILC Replacement for ZAP N Trap 30W BUG Zapper replacement light bulb lamp (30W BUG ZAPPER ZAP N TRAP)
- ILC Replacement for Sylvania 18866 replacement light bulb lamp (18866 SYLVANIA)
- ALBEO Stairwell Fixture, LED, 4000K, 3350lm, 48L (ALR204T03T481DSQVQSTKQW1PK)
- LARSON ELECTRONICS Hazardous Location LED Fixture, 150W (EPL-LED-150W-RT)
- LARSON ELECTRONICS Hazardous Location Fixture, T8-LED, 56W (HAL-48-2L-LED-SFC)
- KILLARK Incandescent Light Fixture, A19/A21 (NV2IG15)
- POINT LIGHTING FAA L-810 Double Obstruction Light AC with Photocontrol AC (POL-21006-1F-R-34B-D2-P)
- LARSON ELECTRONICS Explosion Proof Lighting, T8-LED, 28W (EPL-24-2L-LED-SFC)
- APPLETON ELECTRIC Fixture, Incandescent (AAU15N)
- Albeo Hazardous Location Lighting Fixtures