Shop All LED Bay Lights
Albeo
LEDHighBay, 79W, 17 3/8"L, 17 3/8"W, 8 1/4"H
Mfr # ABN1012T481DQV23KQW1PK
Zoro # G7371918
product price: $747.99
/ea
Free Shipping & Returns
$747.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Suggested Fixture Mounting Height 15 to 40 ft
- Lighting Technology LED
- Lumens 12,000 lm
- Light Distribution Wide
- Fixture Voltage 120 to 277
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Albeo
- MFR # ABN1012T481DQV23KQW1PK
- Zoro # G7371918
- Country of Origin Mexico
- Category LED Bay Lights
Dimensions
Suggested Fixture Mounting Height | 15 to 40 ft |
Fixture Width | 17 3/8 in |
Fixture Height | 8 1/4 in |
Fixture Length | 17 3/8 in |
Overall Length | 17 3/8 in |
Nominal Size - Fixtures | 2 ft x 2 ft |
Overall Width | 17 3/8 in |
Overall Height | 8 1/4 in |
Channel Width | 17 3/8 in |
Suggested Fixture Mounting Height Range | Up to 20 ft. |
Description
LED High Bay, Ballast Type Not Applicable, Bay Light Type High Bay, Color Temperature 4000K, Overall Height 8 1/4 in, Lamp Type Integrated LED, LED Replacement For 175W MH/HPS, Overall Length 17 3/8 in, Lighting Technology LED, Lumens 12,000 lm, Number of Bulbs Not Applicable, Rated Life 100,000 hr, Series ABN1, 120 to 277V, Overall Width 17 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For EIKO, SLM1450C5840UDA (SLM14-50/C5/840-U-D-A)
- LUXRITE T8 LED Tube Light Bulbs 13W (32W Equivalent) 1800LM 3000K Soft White Type A+B G13 Base 4-Pack (LR34190-4PK)
- MIDWEST FASTENER 1-7/32" Phenolic Candelabra Sockets 4PK (77866)
- CURRENT GE 32W WW Par38FLD Bulb (45894)
- ALBEO LEDHBay, 19 9/16"L, 9 7/32"W, 3 5/16"H, 159W (ABC1524571QQQSTAQW1PK)
- ALBEO LEDHiBay, 140W, 17 3/8"L, 17 3/8"W, 8 1/4"H (ABN1024T581DQV23KQW1PK)
- ALBEO LEDHiBay, 19 9/16"L, 9 7/32"W, 3 5/16"H, 78W (ABC1124571DQQSTKQW1PK)
- ALBEO LEDHighBay, 58W, 17 3/8"L, 17 3/8"W, 8 1/4"H (ABN1009T581DQV23KQW1PK)
- ALBEO LED High Bay, 4000K, 24160lm, 120/277V, 55D (ABV3024T571DQVSTKQW1PK)
- LITHONIA LIGHTING Exit Sign, LED, Red/Green, 12" D, 8-7/8" H (TCE RG EL M4)
- NUVO 200 Watt UFO LED High Bay - 5000K - 28800 Lumens - 120-277 Volt - Black Finish (65/786R2)
- Albeo LED Bay Lights