Shop All LED Bay Lights
Albeo
LEDHighBay, 58W, 17 3/8"L, 17 3/8"W, 8 1/4"H
Mfr # ABN1009T581DQV23KQW1PK
Zoro # G7372006
product price: $732.99
/ea
Free Shipping & Returns
$732.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Suggested Fixture Mounting Height 15 to 40 ft
- Lighting Technology LED
- Lumens 9,000 lm
- Light Distribution Wide
- Fixture Voltage 120 to 277
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Albeo
- MFR # ABN1009T581DQV23KQW1PK
- Zoro # G7372006
- Country of Origin Mexico
- Category LED Bay Lights
Dimensions
Suggested Fixture Mounting Height | 15 to 40 ft |
Fixture Length | 17 3/8 in |
Fixture Width | 17 3/8 in |
Fixture Height | 8 1/4 in |
Nominal Size - Fixtures | 2 ft x 2 ft |
Overall Height | 8 1/4 in |
Overall Width | 17 3/8 in |
Overall Length | 17 3/8 in |
Channel Width | 17 3/8 in |
Suggested Fixture Mounting Height Range | Up to 20 ft. |
Description
LED High Bay, Ballast Type Not Applicable, Bay Light Type High Bay, Color Temperature 5000K, Overall Height 8 1/4 in, Lamp Type Integrated LED, LED Replacement For 150W MH/HPS, Overall Length 17 3/8 in, Lighting Technology LED, Lumens 9,000 lm, Number of Bulbs Not Applicable, Rated Life 100,000 hr, Series ABN1, 120 to 277V, Overall Width 17 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Osram Sylvania XBO 150w/gs/ofr replacement light bulb lamp (XBO 150W/GS/OFR OSRAM SYLVANIA)
- SIGNIFY LED Bulb, A19, 3000K, 60 lm, 8W, Voltage: 120V AC (8A19/LED/YELLOW/P/ND 120V 4/1FB)
- MAXIM Bulwark 1-Light 10.25" Wide Black Outdoor Wall Sconce (10112FTBK)
- PROGRESS LIGHTING Cedar Springs Collection Black One-Light Semi-Flush Mount (P550070-031)
- ALBEO LEDHiBay, 19 9/16"L, 9 7/32"W, 3 5/16"H, 78W (ABC1124571DQQSTKQW1PK)
- ALBEO LED High Bay, 4000K, 24160lm, 120/277V, 55D (ABV3024T571DQVSTKQW1PK)
- ALBEO LEDHBay, 19 9/16"L, 9 7/32"W, 3 5/16"H, 159W (ABC1524571QQQSTAQW1PK)
- ALBEO LEDHiBay, 140W, 17 3/8"L, 17 3/8"W, 8 1/4"H (ABN1024T581DQV23KQW1PK)
- NUVO LED Canopy Fixture - 75 Watt - CCT Selectable - Bronze Finish (65/630R1)
- SOUTHWIRE LED High Bay Fixture, 60W, 7200 lm, 5000K (CL60LEDG2)
- LITHONIA LIGHTING LED High Bay, 5000K, 18000lm, 190W, 120/277V (JHBL18000LMGLWDMVOLTGZ1050K70CRIDWHXD)
- Albeo LED Bay Lights