Shop All LED Bay Lights
Albeo
LEDHiBay, 19 9/16"L, 9 7/32"W, 3 5/16"H, 79W
Mfr # ABC1D12471QQASTKQW1PK
Zoro # G4705715
Free Shipping & Returns
$290.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lighting Technology LED
- Suggested Fixture Mounting Height 15 to 40 ft
- Lumens 12,000 lm
- Light Distribution Wide
- Fixture Voltage 347
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Albeo
- MFR # ABC1D12471QQASTKQW1PK
- Zoro # G4705715
- Country of Origin Mexico
- Category LED Bay Lights
Dimensions
Suggested Fixture Mounting Height | 15 to 40 ft |
Fixture Height | 3 5/16 in |
Fixture Width | 9 7/64 in |
Fixture Length | 19 1/2 in |
Nominal Size - Fixtures | 1 ft x 2 ft |
Overall Height | 3 5/16 in |
Overall Length | 19 9/16 in |
Overall Width | 9 1/4 in |
Suggested Fixture Mounting Height Range | 20 to 40 ft. |
Description
LEDHiBay,19 9/16"L,9 7/32"W,3 5/16"H,79W
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS LED Linear Lamp, 1950 lm, 3000K Color Temp (LED14ET8/G/4/830)
- ILC Replacement for Canon Mh7-3016-000 replacement light bulb lamp (MH7-3016-000 CANON)
- IWATA Century Gun Repair Service Kit, 5650 (IWA5650)
- VIQUA E4 Lamp/Sleeve Combo Kit (602810-103)
- ALBEO LED High Bay, 4000K, 24160lm, 120/277V, 55D (ABV3024T571DQVSTKQW1PK)
- ALBEO LEDHighBay, 58W, 17 3/8"L, 17 3/8"W, 8 1/4"H (ABN1009T581DQV23KQW1PK)
- ALBEO LEDHiBay, 140W, 17 3/8"L, 17 3/8"W, 8 1/4"H (ABN1024T581DQV23KQW1PK)
- ALBEO LEDHBay, 19 9/16"L, 9 7/32"W, 3 5/16"H, 159W (ABC1524571QQQSTAQW1PK)
- ALBEO LEDHiBay, 19 9/16"L, 9 7/32"W, 3 5/16"H, 78W (ABC1124571DQQSTKQW1PK)
- STRAITS LED Wattsun High Bay-45W-40K-EX39 (15020141)
- ALSET Linear Highbay with Lens, LED, 28000 Lumens, 347-480V (61552)
- Albeo LED Bay Lights