Shop All LED Bay Lights
Albeo
LEDHiBay, 19 9/16"L, 9 7/32"W, 3 5/16"H, 78W
Mfr # ABC1124571DQQSTBAW1PK
Zoro # G4707027
product price: $283.99
/ea
Free Shipping & Returns
$283.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lighting Technology LED
- Suggested Fixture Mounting Height 15 to 40 ft
- Lumens 23,600 lm
- Light Distribution Wide
- Fixture Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Albeo
- MFR # ABC1124571DQQSTBAW1PK
- Zoro # G4707027
- Country of Origin Mexico
- Category LED Bay Lights
Dimensions
Suggested Fixture Mounting Height | 15 to 40 ft |
Fixture Width | 9 7/64 in |
Fixture Length | 19 1/2 in |
Fixture Height | 3 5/16 in |
Overall Height | 3 5/16 in |
Overall Length | 19 9/16 in |
Cord Length | 12 ft |
Overall Width | 9 1/4 in |
Nominal Size - Fixtures | 1 ft x 2 ft |
Description
LEDHiBay,19 9/16"L,9 7/32"W,3 5/16"H,78W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULBRITE Outdoor/Indoor 25 ft. Plug-In G12 Bulb String Light with 10 Sockets-Bulbs included (810133)
- SIMPLE DESIGNS 3W Balance Arm LED Desk Lamp with Swivel Head (LD1035-CHR)
- GE LAMPS Fluorescent Linear Lamp, T5, Neutral, 3500K (F24W/T5/835/HO/ECO)
- ECCO SAFETY GROUP WORKLAMP 5LED SQUARE FLOOD 12-24VDC NAPLUG W/USB PORT (EW2461)
- ALBEO LEDHBay, 19 9/16"L, 9 7/32"W, 3 5/16"H, 159W (ABC1524571QQQSTAQW1PK)
- ALBEO LED High Bay, 4000K, 24160lm, 120/277V, 55D (ABV3024T571DQVSTKQW1PK)
- ALBEO LEDHiBay, 140W, 17 3/8"L, 17 3/8"W, 8 1/4"H (ABN1024T581DQV23KQW1PK)
- ALBEO LEDHighBay, 58W, 17 3/8"L, 17 3/8"W, 8 1/4"H (ABN1009T581DQV23KQW1PK)
- ALBEO LEDHiBay, 19 9/16"L, 9 7/32"W, 3 5/16"H, 78W (ABC1124571DQQSTKQW1PK)
- NUVO 150 Watt UFO LED High Bay - 4000K - 20850 Lumens - 120-277 Volt - Black Finish (65/783R2)
- NUVO 4 Inch, LED Surface Mount Fixture, CCT Selectable 3K/4K/5K, Black (62/1584)
- Albeo LED Bay Lights