Shop All LED Bay Lights
Albeo
LEDHiBay, 19 9/16"L, 9 7/32"W, 3 5/16"H, 62W
Mfr # ABC1110471DQQSTAAW1PK
Zoro # G4700998
product price: $224.99
/ea
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lighting Technology LED
- Suggested Fixture Mounting Height 15 to 40 ft
- Lumens 9,900 lm
- Light Distribution Wide
- Fixture Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Albeo
- MFR # ABC1110471DQQSTAAW1PK
- Zoro # G4700998
- Country of Origin Mexico
- Category LED Bay Lights
Dimensions
Suggested Fixture Mounting Height | 15 to 40 ft |
Fixture Width | 9 7/64 in |
Fixture Height | 3 5/16 in |
Fixture Length | 19 1/2 in |
Overall Height | 3 5/16 in |
Overall Length | 19 9/16 in |
Nominal Size - Fixtures | 1 ft x 2 ft |
Cord Length | 6 ft |
Overall Width | 9 1/4 in |
Description
LEDHiBay,19 9/16"L,9 7/32"W,3 5/16"H,62W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO LUMAPRO 1.6W, T3 1/4 Miniature Incandescent Light Bulb (6VMB-1)
- LUMAPRO LUMAPRO 10.4W, G6 Miniature Incandescent Light Bulb (623-1PK)
- ILC Replacement For COLEMAN 5355 LANTERN FLASHLIGHT 9QUOT COOL WHITE LAMP (WW-TLQ6-7)
- ILC Replacement For EIKO, DKDS615W105940DIM120 (DKDS-6-15W/10.5/940-DIM-120)
- ALBEO LEDHiBay, 19 9/16"L, 9 7/32"W, 3 5/16"H, 78W (ABC1124571DQQSTKQW1PK)
- ALBEO LEDHBay, 19 9/16"L, 9 7/32"W, 3 5/16"H, 159W (ABC1524571QQQSTAQW1PK)
- ALBEO LEDHighBay, 58W, 17 3/8"L, 17 3/8"W, 8 1/4"H (ABN1009T581DQV23KQW1PK)
- ALBEO LEDHiBay, 140W, 17 3/8"L, 17 3/8"W, 8 1/4"H (ABN1024T581DQV23KQW1PK)
- ALBEO LED High Bay, 4000K, 24160lm, 120/277V, 55D (ABV3024T571DQVSTKQW1PK)
- LUMINATION LEDLowBayFixture, 49"L, 4 7/16"W, 8"H, 43.7W (LUSI4A062V1835VQCSWHTES)
- LITHONIA LIGHTING LEDHighBay, 25 5/8"L, 11 3/4"W, 2 3/4"H, 76W (IBG 12L MVOLT)
- Albeo LED Bay Lights