Shop All LED Bay Lights
Albeo
LEDHiBay, 175W, 17 3/8"L, 17 3/8"W, 8 1/4"H
Mfr # ABN1028T581DQV23KQW1PK
Zoro # G7371498
product price: $916.99
/ea
Free Shipping & Returns
$916.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Suggested Fixture Mounting Height 15 to 40 ft
- Lighting Technology LED
- Lumens 27,000 lm
- Light Distribution Wide
- Fixture Voltage 120 to 277
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Albeo
- MFR # ABN1028T581DQV23KQW1PK
- Zoro # G7371498
- Country of Origin Mexico
- Category LED Bay Lights
Dimensions
Suggested Fixture Mounting Height | 15 to 40 ft |
Fixture Length | 17 3/8 in |
Fixture Width | 17 3/8 in |
Fixture Height | 8 1/4 in |
Overall Width | 17 3/8 in |
Overall Height | 8 1/4 in |
Overall Length | 17 3/8 in |
Channel Width | 17 3/8 in |
Nominal Size - Fixtures | 2 ft x 2 ft |
Suggested Fixture Mounting Height Range | 20 to 40 ft. |
Description
LED High Bay, Ballast Type Not Applicable, Bay Light Type High Bay, Color Temperature 5000K, Overall Height 8 1/4 in, Lamp Type Integrated LED, LED Replacement For 750W MH/HPS, Overall Length 17 3/8 in, Lighting Technology LED, Lumens 27,000 lm, Number of Bulbs Not Applicable, Rated Life 100,000 hr, Series ABN1, 120 to 277V, Overall Width 17 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIONIC HI-TECH LED Cove Light Fixture, 202 lm, 4500K (LY513-30-CL-CW-9)
- ILC Replacement For EIKO, LED9W4PV827DRG7 (LED9W4PV/827DR-G7)
- ILC Replacement for Lithonia Psdl3 (PSDL3 LITHONIA)
- ILC Replacement for GE GENERAL ELECTRIC G.E F9BX/835/ECO (F9BX/835/ECO GE GENERAL ELECTRIC G.E)
- ALBEO LEDHiBay, 19 9/16"L, 9 7/32"W, 3 5/16"H, 78W (ABC1124571DQQSTKQW1PK)
- ALBEO LED High Bay, 4000K, 24160lm, 120/277V, 55D (ABV3024T571DQVSTKQW1PK)
- ALBEO LEDHighBay, 58W, 17 3/8"L, 17 3/8"W, 8 1/4"H (ABN1009T581DQV23KQW1PK)
- ALBEO LEDHBay, 19 9/16"L, 9 7/32"W, 3 5/16"H, 159W (ABC1524571QQQSTAQW1PK)
- ALBEO LEDHiBay, 140W, 17 3/8"L, 17 3/8"W, 8 1/4"H (ABN1024T581DQV23KQW1PK)
- DAY-BRITE CFI HCY Series LED Highbay Fixture (HCY28L8CST-UN3-DIM)
- COLUMBIA LIGHTING LED 4FT Wraparound, 0-10v Dimming, 4200L, 34W, 35K, 120-277v (RLW4-35ML-FAW-EDU)
- Albeo LED Bay Lights